Flat Shipping

Flat Shipping at €24.99 + VAT

KIPP K0270.21087X20 Adjustable Handles 0.78 M10 Blue | AE9DBL 6HTG8

KIPP K0270.21087X20 Adjustable Handles 0.78 M10 Blue

Item: AE9DBL Model: K0270.21087X20Cross Ref: 6HTG8
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€25.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdjustable Handles
ColorBlue
ComponentsStainless Steel
FinishMatte
Height2.42"
MaterialThermoplastic
Overall Length2.93"
Screw Length0.78"
StyleNovo Grip
Thread TypeExternal
FeaturesDie Cast Zinc Toothed Ring
Handle TypeTeardrop
Mounting TypeThreaded Stud
Overall Height65.5 mm
StandardsDIN EN ISO 4753, ROHS
Thread SizeM10

Shipping Info:

Ship weight (kg) 0.0405
Ship height (cm)10.16
Ship length (cm)10.16
Ship width (cm)2.54
HS code3926902500
Country of OriginDE

Product Variants

ProductModelMaterialHeightThread TypeComponentsPrice
KIPP K0270.2081 Adjustable Handle M8 Internal Stainless Steel 2.93 Modern Design Ng | AC8RPW 3DEN2 K0270.2081Plastic1.79"Internal-€21.31
KIPP K0270.3081 Adjustable Handle M8 Internal Stainless Steel 3.58 Modern Design Ng | AC8RPZ 3DEN5 K0270.3081Plastic2.26"Internal-€25.53
KIPP K0270.3101 Adjustable Handle M10 Internal Stainless Steel 3.58 Modern Design Ng | AC8RQA 3DEN6 K0270.3101Plastic2.26"Internal-€26.21
KIPP K0270.4101 Adjustable Handle M10 Internal Stainless Steel 4.29 Modern Design Ng | AC8RQD 3DEN9 K0270.4101Plastic2 16/25"Internal-€37.65
KIPP K0270.2081X15 Adjustable Handle M8 External Stainless Steel 0.59 2.93 Modern Design Ng | AC8TCT 3DGC5 K0270.2081X15Plastic2.22"External-€23.24
KIPP K0270.2081X20 Adjustable Handle M8 External Stainless Steel 0.78 2.93 Modern Design Ng | AC8TCV 3DGC7 K0270.2081X20Plastic2.42"External-€23.24
KIPP K0270.2081X25 Adjustable Handle M8 External Stainless Steel 0.99 2.93 Modern Design Ng | AC9GVW 3GHN9 K0270.2081X25Plastic2.62"External-€23.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K0270.21087X20 Adjustable Handles 0.78 M10 Blue
€25.47 /unit