Flat Shipping

Flat Shipping at €24.99 + VAT

KIPP K0270.1A11X20 Adjustable Handle 10-32 External Stainless Steel 0.78 1.85 Modern Design Ng | AC8TBP 3DFX9

KIPP K0270.1A11X20 Adjustable Handle 10-32 External Stainless Steel 0.78 1.85 Modern Design Ng

Item: AC8TBP Model: K0270.1A11X20Cross Ref: 3DFX9
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€21.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdjustable Handle
ColorBlack
FinishMatte
Height1.99"
Knob TypeModern Design
MaterialPlastic
Overall Length1.85"
Screw Length0.78"
StyleNovo Grip
Thread TypeExternal
Components MaterialStainless Steel
FeaturesDie Cast Zinc Toothed Ring
Handle Angle20°
Handle Length40 mm
Handle MaterialFiberglass Reinforced Plastic
Handle TypeTeardrop
Hub Height24.5 mm
Max Handle Height33.5 mm
Measurement SystemInch
Min Handle Height30 mm
Mounting TypeThreaded Stud
Overall Height53.5 mm
StandardsDIN EN ISO 4753, ROHS
Thread Length20 mm
Thread MaterialStainless Steel
Thread Size#10-32
Thread StandardUNF

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)1.52
Ship length (cm)10.16
Ship width (cm)5.08
HS code3926902500
Country of OriginDE

Product Variants

ProductModelMaterialHeightTypeThread TypeHandle TypePrice
KIPP K0123.1A11X15 Adjustable Handle Modern Design 10-32 External Stainless Steel 0.59 1.85 | AC8RJA 3DDR2 K0123.1A11X15Zinc1.81"-ExternalAdjustable€22.96
KIPP K0123.1A11X20 Adjustable Handle Modern Design 10-32 External Stainless Steel 0.78 1.85 | AC8RJB 3DDR3 K0123.1A11X20Zinc2.01"-ExternalAdjustable€22.96
KIPP K0123.1A11X25 Adjustable Handle Modern Design 10-32 External Stainless Steel 0.99 1.85 | AC8RJC 3DDR4 K0123.1A11X25Zinc2 1/5"-ExternalAdjustable€22.96
KIPP K0269.1A11 Adjustable Handle 10-32 Internal 1.85 Modern Design Ng | AC8RNU 3DEJ4 K0269.1A11Plastic1 7/25"Internal Thread--€9.57
KIPP K0270.1A11 Adjustable Handle 10-32 Internal Stainless Steel 1.85 Modern Design Ng | AC8RPT 3DEL8 K0270.1A11Plastic1 7/25"-Internal-€17.69
KIPP K0269.1A11X10 Adjustable Handle 10-32 External 0.39 1.85 Modern Design Ng | AC8RRR 3DEU8 K0269.1A11X10Plastic1.57"External Thread--€10.53
KIPP K0269.1A11X15 Adjustable Handle 10-32 External 0.59 1.85 Modern Design Ng | AC8RRT 3DEU9 K0269.1A11X15Plastic1.77"External Thread--€10.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K0270.1A11X20 Adjustable Handle 10-32 External Stainless Steel 0.78 1.85 Modern Design Ng
€21.12 /unit