Flat Shipping

Flat Shipping at €24.99 + VAT

KIPP K0270.10584X25 Adjustable Handles 0.99 M5 Red | AE9QRU 6LMU0

KIPP K0270.10584X25 Adjustable Handles 0.99 M5 Red

Item: AE9QRU Model: K0270.10584X25Cross Ref: 6LMU0
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€21.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdjustable Handles
ColorRed
ComponentsStainless Steel
FinishMatte
Height2 4/25"
MaterialThermoplastic
Overall Length1.85"
Screw Length0.99"
StyleNovo Grip
Thread TypeExternal
FeaturesDie Cast Zinc Toothed Ring
Handle TypeTeardrop
Mounting TypeThreaded Stud
Overall Height58.5 mm
StandardsDIN EN ISO 4753, ROHS
Thread SizeM5

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)10.16
Ship length (cm)10.16
Ship width (cm)2.54
HS code3926902500
Country of OriginDE

Product Variants

ProductModelHeightThread TypeMaterialComponentsPrice
KIPP K0270.10516 Adjustable Handle, M5, Yellow | AE9LPV 6KNY5 K0270.105161 7/25"InternalThermoplasticStainless Steel€18.04
KIPP K0270.1052 Adjustable Handles M5 Orange | AE9LPW 6KNY6 K0270.10521 7/25"InternalThermoplasticStainless Steel€18.04
KIPP K0270.10584 Adjustable Handles M5 Red | AE9LPX 6KNY7 K0270.105841 7/25"InternalThermoplasticStainless Steel€18.04
KIPP K0270.10586 Adjustable Handles M5 Green | AE9LPY 6KNY8 K0270.105861 7/25"InternalThermoplasticStainless Steel€18.04
KIPP K0270.10587 Adjustable Handles M5 Blue | AE9LPZ 6KNY9 K0270.105871 7/25"InternalThermoplasticStainless Steel€18.04
KIPP K0270.10516X10 Adjustable Handles 0.39 M5 Yellow | AE9QRG 6LMR9 K0270.10516X101.57"ExternalThermoplasticStainless Steel€19.36
KIPP K0270.10516X15 Adjustable Handles 0.59 M5 Yellow | AE9QRH 6LMT0 K0270.10516X151.77"ExternalThermoplasticStainless Steel€19.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K0270.10584X25 Adjustable Handles 0.99 M5 Red
€21.20 /unit