Flat Shipping

Flat Shipping at €24.99 + VAT

KIPP K0270.1051X20 Adjustable Handle M5 External Stainless Steel 0.78 1.85 Modern Design Ng | AC8TAN 3DFU9

KIPP K0270.1051X20 Adjustable Handle M5 External Stainless Steel 0.78 1.85 Modern Design Ng

Item: AC8TAN Model: K0270.1051X20Cross Ref: 3DFU9
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€21.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdjustable Handle
ColorBlack
FinishMatte
Height1.99"
Knob TypeModern Design
MaterialPlastic
Overall Length1.85"
Screw Length0.78"
StyleNovo Grip
Thread TypeExternal
FeaturesDie Cast Zinc Toothed Ring
Handle Length40 mm
Handle TypeTeardrop
Max Handle Height33.5 mm
Measurement SystemMetric
Min Handle Height30 mm
Mounting TypeThreaded Stud
Overall Height53.5 mm
StandardsDIN EN ISO 4753, ROHS
Thread SizeM5

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)1.52
Ship length (cm)10.16
Ship width (cm)5.08
HS code3926902500
Country of OriginDE

Product Variants

ProductModelMaterialHeightThread TypeHandle TypeTypePrice
KIPP K0270.1051 Adjustable Handle M5 Internal Stainless Steel 1.85 Modern Design Ng | AC8RPP 3DEL5 K0270.1051Plastic1 7/25"Internal--€18.04
KIPP K0270.1051X15 Adjustable Handle M5 External Stainless Steel 0.59 1.85 Modern Design Ng | AC8TAL 3DFU7 K0270.1051X15Plastic1.77"External--€19.36
KIPP K0270.1051X25 Adjustable Handle M5 External Stainless Steel 0.99 1.85 Modern Design Ng | AC8TAQ 3DFV2 K0270.1051X25Plastic2 4/25"External--€19.36
KIPP K0116.1051 Adjustable Handle M5 Internal 1.85 1.28 Black | AC9GDK 3GFP2 K0116.1051Zinc1 7/25"-AdjustableInternal Thread€14.49
KIPP K0117.1051 Adjustable Handle M5 Internal Stainless Steel 1.85 1.28 Black | AC9GEJ 3GFT6 K0117.1051Zinc1 7/25"InternalAdjustable-€23.13
KIPP K0122.1051 Adjustable Handle Modern Design M5 Internal 1.85 | AC9GPC 3GGW2 K0122.1051Zinc1.22"-AdjustableInternal Thread€13.17
KIPP K0123.1051 Adjustable Handle Modern Design M5 Internal Stainless Steel 1.85 | AC9GRA 3GHC1 K0123.1051Zinc1.22"InternalAdjustable-€21.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K0270.1051X20 Adjustable Handle M5 External Stainless Steel 0.78 1.85 Modern Design Ng
€21.20 /unit