Flat Shipping

Flat Shipping at €24.99 + VAT

KIPP K0269.5A62X30 Adjustable Handles 1.18 5/8-11 Orange | AE9QPK 6LMK6

KIPP K0269.5A62X30 Adjustable Handles 1.18 5/8-11 Orange

Item: AE9QPK Model: K0269.5A62X30Cross Ref: 6LMK6
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€26.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdjustable Handles
ColorOrange
ComponentsSteel
FinishMatte
Height4.06"
MaterialThermoplastic
Overall Length4 24/25"
Screw Length1.18"
StyleNovo Grip
Thread Size5/8"-11
TypeExternal Thread

Shipping Info:

Ship weight (kg) 0.198
Ship height (cm)15.24
Ship length (cm)20.32
Ship width (cm)2.54
HS code3926902500
Country of OriginDE

Product Variants

ProductModelHeightTypeMaterialComponentsPrice
KIPP K0269.5A616X25 Adjustable Handles 0.99 5/8-11 Yellow | AE9QNX 6LMJ4 K0269.5A616X253.86"External ThreadThermoplasticSteel€23.46
KIPP K0269.5A616X30 Adjustable Handles 1.18 5/8-11 Yellow | AE9QNY 6LMJ5 K0269.5A616X304.06"External ThreadThermoplasticSteel€23.46
KIPP K0269.5A616X35 Adjustable Handles 1.38 5/8-11 Yellow | AE9QNZ 6LMJ6 K0269.5A616X354 1/4"External ThreadThermoplasticSteel€25.22
KIPP K0269.5A616X40 Adjustable Handles 1.57 5/8-11 Yellow | AE9QPA 6LMJ7 K0269.5A616X404.45"External ThreadThermoplasticSteel€25.22
KIPP K0269.5A616X45 Adjustable Handles 1.77 5/8-11 Yellow | AE9QPB 6LMJ8 K0269.5A616X454.65"External ThreadThermoplasticSteel€25.22
KIPP K0269.5A616X50 Adjustable Handles 1.99 5/8-11 Yellow | AE9QPC 6LMJ9 K0269.5A616X504 21/25"External ThreadThermoplasticSteel€25.22
KIPP K0269.5A616X55 Adjustable Handles 2.16 5/8-11 Yellow | AE9QPD 6LMK0 K0269.5A616X555 1/25"External ThreadThermoplasticSteel€25.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K0269.5A62X30 Adjustable Handles 1.18 5/8-11 Orange
€26.40 /unit