Flat Shipping

Flat Shipping at €24.99 + VAT

KIPP K0269.5A61X70 Adjustable Handle, Teardrop, Fiberglass Handle, 5/8 Inch To 11 Thread Size | CR6UAT

KIPP K0269.5A61X70 Adjustable Handle, Teardrop, Fiberglass Handle, 5/8 Inch To 11 Thread Size

Item: CR6UAT Model: K0269.5A61X70Cross Ref: 53JA85
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€30.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdjustable Handle
ColorBlack Gray , Black, Gray
ComponentsSteel
Components MaterialSteel
FeaturesComfortable Grip
Handle MaterialFiberglass
Handle TypeTeardrop
Height2.844"
MaterialDie Cast Zinc, Fiberglass, Steel
Mounting TypeExternal Threads
Overall Height2 27/32"
Overall Length4 21/64" , 4.328"
Screw Length70 mm
System Of MeasurementImperial
Thread Size5/8"-11
Thread StandardCoarse
Thread TypeExternal
FinishBlack Oxide (Parts)
Handle Angle20°
Handle Length110 mm
Hub Height49 mm
Max Handle Height77 mm
Measurement SystemInch
Min Handle Height72 mm
StandardsDIN EN ISO 4753, ROHS
Thread Length70 mm
Thread MaterialSteel

Shipping Info:

Ship weight (kg) 0.2493
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMounting TypeColorOverall LengthThread TypeScrew LengthThread StandardComponentsFinishPrice
KIPP K0121.11A5X40 Adjustable Handle, Ball Knob, Stainless Steel Handle, 1/2 Inch To 13 Thread Size, Natural | CR6QYW K0121.11A5X40External ThreadsNatural3 17/64"External40 mmCoarseStainless Steel-€114.37
KIPP K0121.11A5X50 Adjustable Handle, Ball Knob, Stainless Steel Handle, 1/2 Inch To 13 Thread Size, Natural | CR6QYX K0121.11A5X50External ThreadsNatural3 17/64"External50 mmCoarseStainless Steel-€114.37
KIPP K0121.11A5X60 Adjustable Handle, Ball Knob, Stainless Steel Handle, 1/2 Inch To 13 Thread Size, Natural | CR6QYY K0121.11A5X60External ThreadsNatural3 17/64"External60 mmCoarseStainless Steel-€114.37
KIPP K0121.11A5X20 Adjustable Handle, Ball Knob, Stainless Steel Handle, 1/2 Inch To 13 Thread Size, Natural | CR6QYZ K0121.11A5X20External ThreadsNatural3 17/64"External20 mmCoarseStainless Steel-€113.60
KIPP K0121.11A5X45 Adjustable Handle, Ball Knob, Stainless Steel Handle, 1/2 Inch To 13 Thread Size, Natural | CR6QZA K0121.11A5X45External ThreadsNatural3 17/64"External45 mmCoarseStainless Steel-€114.37
KIPP K0121.11A5X30 Adjustable Handle, Ball Knob, Stainless Steel Handle, 1/2 Inch To 13 Thread Size, Natural | CR6QZB K0121.11A5X30External ThreadsNatural3 17/64"External30 mmCoarseStainless Steel-€113.60
KIPP K0121.11A4 Adjustable Handle, Ball Knob, Stainless Steel Handle, 3/8 Inch To 16 Thread Size, Natural | CR6QZC K0121.11A4Internal ThreadsNatural3 17/64"Internal0.672"CoarseStainless Steel-€102.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K0269.5A61X70 Adjustable Handle, Teardrop, Fiberglass Handle, 5/8 Inch To 11 Thread Size
€30.08 /unit