Flat Shipping

Flat Shipping at €24.99 + VAT

KIPP K0269.5A587X50 Adjustable Handles 1.99 1/2-13 Blue | AE9QNQ 6LMH8

KIPP K0269.5A587X50 Adjustable Handles 1.99 1/2-13 Blue

Item: AE9QNQ Model: K0269.5A587X50Cross Ref: 6LMH8
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€27.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdjustable Handles
ColorBlue
ComponentsSteel
FinishMatte
Height4 21/25"
MaterialThermoplastic
Overall Length4 24/25"
Screw Length1.99"
StyleNovo Grip
Thread Size1/2"-13
TypeExternal Thread

Shipping Info:

Ship weight (kg) 0.189
Ship height (cm)15.24
Ship length (cm)20.32
Ship width (cm)2.54
HS code3926902500
Country of OriginDE

Product Variants

ProductModelMaterialHeightTypeComponentsPrice
KIPP K0269.4A51X45 Adjustable Handle 1/2-13 External 1.77 4.29 Modern Design Ng | AC8RZD 3DFP4 K0269.4A51X45Plastic4.17"External Thread-€20.05
KIPP K0269.4A51X50 Adjustable Handle 1/2-13 External 1.99 4.29 Modern Design Ng | AC8RZE 3DFP5 K0269.4A51X50Plastic4.37"External Thread-€20.60
KIPP K0269.4A51X55 Adjustable Handle 1/2-13 External 2.16 4.29 Modern Design Ng | AC8RZF 3DFP6 K0269.4A51X55Plastic4.57"External Thread-€20.60
KIPP K0269.4A51X60 Adjustable Handle 1/2-13 External 2.36 4.29 Modern Design Ng | AC8RZG 3DFP7 K0269.4A51X60Plastic4 19/25"External Thread-€20.60
KIPP K0269.5A51X40 Adjustable Handle 1/2-13 External 1.57 4.96 Modern Design Ng | AC8TAA 3DFT6 K0269.5A51X40Plastic4.45"External Thread-€25.22
KIPP K0269.5A51X45 Adjustable Handle 1/2-13 External 1.77 4.96 Modern Design Ng | AC8TAC 3DFT8 K0269.5A51X45Plastic4.65"External Thread-€25.22
KIPP K0269.5A51X50 Adjustable Handle 1/2-13 External 1.99 4.96 Modern Design Ng | AC8TAE 3DFU1 K0269.5A51X50Plastic4 21/25"External Thread-€25.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K0269.5A587X50 Adjustable Handles 1.99 1/2-13 Blue
€27.60 /unit