Flat Shipping

Flat Shipping at €24.99 + VAT

KIPP K0269.51616X60 Adjustable Handles 2.36 M16 Yellow | AE9MGF 6KRV0

KIPP K0269.51616X60 Adjustable Handles 2.36 M16 Yellow

Item: AE9MGF Model: K0269.51616X60Cross Ref: 6KRV0
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€25.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdjustable Handles
ColorYellow
ComponentsSteel
FinishMatte
Height5 6/25"
MaterialThermoplastic
Overall Length4 24/25"
Screw Length2 9/25"
StyleNovo Grip
TypeExternal Thread
FeaturesDie Cast Zinc Toothed Ring
Handle TypeTeardrop
Mounting TypeThreaded Stud
Overall Height137 mm
StandardsDIN EN ISO 4753, ROHS
Thread SizeM16

Shipping Info:

Ship weight (kg) 0.333
Ship height (cm)15.24
Ship length (cm)20.32
Ship width (cm)2.54
HS code3926902500
Country of OriginDE

Product Variants

ProductModelHeightTypeMaterialComponentsPrice
KIPP K0269.41216X80 Adjustable Handles 3.15 M12 Yellow | AE9HLV 6JUJ5 K0269.41216X805.55"External ThreadThermoplasticSteel€21.04
KIPP K0269.41216X90 Adjustable Handles 3.54 M12 Yellow | AE9HLW 6JUJ6 K0269.41216X905.95"External ThreadThermoplasticSteel€22.03
KIPP K0269.4122X80 Adjustable Handles 3.15 M12 Orange | AE9HMH 6JUK7 K0269.4122X805.55"External ThreadThermoplasticSteel€22.03
KIPP K0269.4122X90 Adjustable Handles 3.54 M12 Orange | AE9HMJ 6JUK8 K0269.4122X905.95"External ThreadThermoplasticSteel€21.27
KIPP K0269.41284X80 Adjustable Handles 3.15 M12 Red | AE9LXE 6KPT2 K0269.41284X805.55"External ThreadThermoplasticSteel€21.07
KIPP K0269.41284X90 Adjustable Handles 3.54 M12 Red | AE9LXF 6KPT3 K0269.41284X905.95"External ThreadThermoplasticSteel€21.08
KIPP K0269.41286X80 Adjustable Handles 3.15 M12 Green | AE9LXT 6KPV4 K0269.41286X805.55"External ThreadThermoplasticSteel€20.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K0269.51616X60 Adjustable Handles 2.36 M16 Yellow
€25.96 /unit