Flat Shipping

Flat Shipping at €24.99 + VAT

KIPP K0269.4A52X20 Adjustable Handles 0.78 1/2-13 Orange | AE9MBL 6KRF0

KIPP K0269.4A52X20 Adjustable Handles 0.78 1/2-13 Orange

Item: AE9MBL Model: K0269.4A52X20Cross Ref: 6KRF0
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€21.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdjustable Handles
ColorOrange
ComponentsSteel
FinishMatte
Height3.19"
MaterialThermoplastic
Overall Length4.29"
Screw Length0.78"
StyleNovo Grip
Thread Size1/2"-13
TypeExternal Thread
Components MaterialSteel
FeaturesDie Cast Zinc Toothed Ring
Handle Angle20°
Handle Length95 mm
Handle MaterialFiberglass Reinforced Plastic
Handle TypeTeardrop
Hub Height43 mm
Max Handle Height66 mm
Measurement SystemInch
Min Handle Height61 mm
Mounting TypeThreaded Stud
Overall Height86 mm
StandardsDIN EN ISO 4753, ROHS
Thread Length20 mm
Thread MaterialSteel
Thread StandardUNC

Shipping Info:

Ship weight (kg) 0.1035
Ship height (cm)10.16
Ship length (cm)15.24
Ship width (cm)2.54
HS code3926902500
Country of OriginDE

Product Variants

ProductModelMaterialHeightTypeComponentsPrice
KIPP K0269.4A51X45 Adjustable Handle 1/2-13 External 1.77 4.29 Modern Design Ng | AC8RZD 3DFP4 K0269.4A51X45Plastic4.17"External Thread-€20.05
KIPP K0269.4A51X50 Adjustable Handle 1/2-13 External 1.99 4.29 Modern Design Ng | AC8RZE 3DFP5 K0269.4A51X50Plastic4.37"External Thread-€20.60
KIPP K0269.4A51X55 Adjustable Handle 1/2-13 External 2.16 4.29 Modern Design Ng | AC8RZF 3DFP6 K0269.4A51X55Plastic4.57"External Thread-€20.60
KIPP K0269.4A51X60 Adjustable Handle 1/2-13 External 2.36 4.29 Modern Design Ng | AC8RZG 3DFP7 K0269.4A51X60Plastic4 19/25"External Thread-€20.60
KIPP K0269.5A51X40 Adjustable Handle 1/2-13 External 1.57 4.96 Modern Design Ng | AC8TAA 3DFT6 K0269.5A51X40Plastic4.45"External Thread-€25.22
KIPP K0269.5A51X45 Adjustable Handle 1/2-13 External 1.77 4.96 Modern Design Ng | AC8TAC 3DFT8 K0269.5A51X45Plastic4.65"External Thread-€25.22
KIPP K0269.5A51X50 Adjustable Handle 1/2-13 External 1.99 4.96 Modern Design Ng | AC8TAE 3DFU1 K0269.5A51X50Plastic4 21/25"External Thread-€25.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K0269.4A52X20 Adjustable Handles 0.78 1/2-13 Orange
€21.07 /unit