Flat Shipping

Flat Shipping at €24.99 + VAT

KIPP K0269.4A51X40 Adjustable Handle 1/2-13 External 1.57 4.29 Modern Design Ng | AC8RZC 3DFP3

KIPP K0269.4A51X40 Adjustable Handle 1/2-13 External 1.57 4.29 Modern Design Ng

Item: AC8RZC Model: K0269.4A51X40Cross Ref: 3DFP3
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€22.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdjustable Handle
ColorBlack
FinishMatte
Height3.98"
Knob TypeModern Design
MaterialPlastic
Overall Length4.29"
Screw Length1.57"
StyleNovo Grip
Thread Size1/2"-13
TypeExternal Thread
Components MaterialSteel
FeaturesDie Cast Zinc Toothed Ring
Handle Angle20°
Handle Length95 mm
Handle MaterialFiberglass Reinforced Plastic
Handle TypeTeardrop
Hub Height43 mm
Max Handle Height66 mm
Measurement SystemInch
Min Handle Height61 mm
Mounting TypeThreaded Stud
Overall Height106 mm
StandardsDIN EN ISO 4753, ROHS
Thread Length40 mm
Thread MaterialSteel
Thread StandardUNC

Shipping Info:

Ship weight (kg) 0.117
Ship height (cm)15.24
Ship length (cm)10.16
Ship width (cm)2.54
HS code3926902500
Country of OriginDE

Product Variants

ProductModelHeightTypeMaterialPrice
KIPP K0269.4A51X20 Adjustable Handle 1/2-13 External 0.78 4.29 Modern Design Ng | AC8RYY 3DFN8 K0269.4A51X203.19"External ThreadPlastic€19.36
KIPP K0269.4A51X25 Adjustable Handle 1/2-13 External 0.99 4.29 Modern Design Ng | AC8RYZ 3DFN9 K0269.4A51X253.37"External ThreadPlastic€19.36
KIPP K0269.4A51X30 Adjustable Handle 1/2-13 External 1.18 4.29 Modern Design Ng | AC8RZA 3DFP1 K0269.4A51X303.58"External ThreadPlastic€19.36
KIPP K0269.4A51X35 Adjustable Handle 1/2-13 External 1.38 4.29 Modern Design Ng | AC8RZB 3DFP2 K0269.4A51X353.78"External ThreadPlastic€20.60
KIPP K0269.5A51X25 Adjustable Handle 1/2-13 External 0.99 4.96 Modern Design Ng | AC8RZU 3DFR9 K0269.5A51X253.86"External ThreadPlastic€23.46
KIPP K0269.5A51X30 Adjustable Handle 1/2-13 External 1.18 4.96 Modern Design Ng | AC8RZW 3DFT2 K0269.5A51X304.06"External ThreadPlastic€23.46
KIPP K0269.5A51X35 Adjustable Handle 1/2-13 External 1.38 4.96 Modern Design Ng | AC8RZY 3DFT4 K0269.5A51X354 1/4"External ThreadPlastic€25.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K0269.4A51X40 Adjustable Handle 1/2-13 External 1.57 4.29 Modern Design Ng
€22.56 /unit