Flat Shipping

Flat Shipping at €24.99 + VAT

KIPP K0269.4A516X45 Adjustable Handles 1.77 1/2-13 Yellow | AE9MBD 6KRE3

KIPP K0269.4A516X45 Adjustable Handles 1.77 1/2-13 Yellow

Item: AE9MBD Model: K0269.4A516X45Cross Ref: 6KRE3
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€22.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdjustable Handles
ColorYellow
ComponentsSteel
FinishMatte
Height4.17"
MaterialThermoplastic
Overall Length4.29"
Screw Length1.77"
StyleNovo Grip
Thread Size1/2"-13
TypeExternal Thread
Components MaterialSteel
FeaturesDie Cast Zinc Toothed Ring
Handle MaterialFiberglass Reinforced Plastic
Handle TypeTeardrop
Mounting TypeThreaded Stud
Overall Height111 mm
StandardsDIN EN ISO 4753, ROHS
Thread Length45 mm
Thread MaterialSteel
Thread StandardUNC

Shipping Info:

Ship weight (kg) 0.1215
Ship height (cm)10.16
Ship length (cm)15.24
Ship width (cm)2.54
HS code3926902500
Country of OriginDE

Product Variants

ProductModelMaterialHeightTypeComponentsPrice
KIPP K0269.4A51X45 Adjustable Handle 1/2-13 External 1.77 4.29 Modern Design Ng | AC8RZD 3DFP4 K0269.4A51X45Plastic4.17"External Thread-€20.05
KIPP K0269.4A51X50 Adjustable Handle 1/2-13 External 1.99 4.29 Modern Design Ng | AC8RZE 3DFP5 K0269.4A51X50Plastic4.37"External Thread-€20.60
KIPP K0269.4A51X55 Adjustable Handle 1/2-13 External 2.16 4.29 Modern Design Ng | AC8RZF 3DFP6 K0269.4A51X55Plastic4.57"External Thread-€20.60
KIPP K0269.4A51X60 Adjustable Handle 1/2-13 External 2.36 4.29 Modern Design Ng | AC8RZG 3DFP7 K0269.4A51X60Plastic4 19/25"External Thread-€20.60
KIPP K0269.5A51X40 Adjustable Handle 1/2-13 External 1.57 4.96 Modern Design Ng | AC8TAA 3DFT6 K0269.5A51X40Plastic4.45"External Thread-€25.22
KIPP K0269.5A51X45 Adjustable Handle 1/2-13 External 1.77 4.96 Modern Design Ng | AC8TAC 3DFT8 K0269.5A51X45Plastic4.65"External Thread-€25.22
KIPP K0269.5A51X50 Adjustable Handle 1/2-13 External 1.99 4.96 Modern Design Ng | AC8TAE 3DFU1 K0269.5A51X50Plastic4 21/25"External Thread-€25.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K0269.4A516X45 Adjustable Handles 1.77 1/2-13 Yellow
€22.12 /unit