Flat Shipping

Flat Shipping at €24.99 + VAT

KIPP K0269.4A516 Adjustable Handles 1/2-13 Yellow | AE9LNM 6KNV5

KIPP K0269.4A516 Adjustable Handles 1/2-13 Yellow

Item: AE9LNM Model: K0269.4A516Cross Ref: 6KNV5
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€19.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdjustable Handles
ColorYellow
ComponentsSteel
FinishMatte
Height2 16/25"
MaterialThermoplastic
Overall Length4.29"
StyleNovo Grip
Thread Size1/2"-13
TypeInternal Thread

Shipping Info:

Ship weight (kg) 0.081
Ship height (cm)10.16
Ship length (cm)15.24
Ship width (cm)2.54
HS code3926902500
Country of OriginDE

Product Variants

ProductModelMaterialHeightTypeComponentsHandle TypeThread TypePrice
KIPP K0269.4A51 Adjustable Handle 1/2-13 Internal 4.29 Modern Design Ng | AC8RPJ 3DEK9 K0269.4A51Plastic2 16/25"Internal Thread---€17.79
KIPP K0269.5A51 Adjustable Handle 1/2-13 Internal 4.96 Modern Design Ng | AC8RPM 3DEL3 K0269.5A51Plastic3.11"Internal Thread---€21.56
KIPP K0270.4A51 Adjustable Handle 1/2-13 Internal Stainless Steel 4.29 Modern Design Ng | AC8RQG 3DEP3 K0270.4A51Plastic2 16/25"---Internal€37.59
KIPP K0270.5A51 Adjustable Handle 1/2-13 Internal Stainless Steel 4.96 Modern Design Ng | AC8RQK 3DEP6 K0270.5A51Plastic3.11"---Internal€45.32
KIPP K0116.2101X30 Adjustable Handle M10 x 1.5 Black Satin | AC9GHH 3GGC2 K0116.2101X30Zinc2.97"External Thread-Adjustable-€19.50
KIPP K0269.4A52 Adjustable Handles 1/2-13 Orange | AE9LNN 6KNV6 K0269.4A52Thermoplastic2 16/25"Internal ThreadSteel--€17.79
KIPP K0269.4A584 Adjustable Handles 1/2-13 Red | AE9LNP 6KNV7 K0269.4A584Thermoplastic2 16/25"Internal ThreadSteel--€17.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K0269.4A516 Adjustable Handles 1/2-13 Yellow
€19.49 /unit