Flat Shipping

Flat Shipping at €24.99 + VAT

KIPP K0269.4122X25 Adjustable Handles 0.99 M12 Orange | AE9HLY 6JUJ8

KIPP K0269.4122X25 Adjustable Handles 0.99 M12 Orange

Item: AE9HLY Model: K0269.4122X25Cross Ref: 6JUJ8
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€21.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdjustable Handles
ColorOrange
ComponentsSteel
FinishMatte
Height3.37"
MaterialThermoplastic
Overall Length4.29"
Screw Length0.99"
StyleNovo Grip
TypeExternal Thread
Components MaterialSteel
FeaturesDie Cast Zinc Toothed Ring
Handle Angle20°
Handle Length95 mm
Handle MaterialFiberglass Reinforced Plastic
Handle TypeTeardrop
Hub Height43 mm
Max Handle Height66 mm
Measurement SystemMetric
Min Handle Height61 mm
Mounting TypeThreaded Stud
Overall Height91 mm
StandardsDIN EN ISO 4753, ROHS
Thread Length25 mm
Thread MaterialSteel
Thread SizeM12
Thread StandardMetric

Shipping Info:

Ship weight (kg) 0.108
Ship height (cm)10.16
Ship length (cm)15.24
Ship width (cm)2.54
HS code3926902500
Country of OriginDE

Product Variants

ProductModelHeightTypeMaterialComponentsPrice
KIPP K0269.41216X20 Adjustable Handles 0.78 M12 Yellow | AE9HLJ 6JUH5 K0269.41216X203.19"External ThreadThermoplasticSteel€19.31
KIPP K0269.41216X25 Adjustable Handles 0.99 M12 Yellow | AE9HLK 6JUH6 K0269.41216X253.37"External ThreadThermoplasticSteel€19.13
KIPP K0269.41216X30 Adjustable Handles 1.18 M12 Yellow | AE9HLL 6JUH7 K0269.41216X303.58"External ThreadThermoplasticSteel€19.36
KIPP K0269.41216X35 Adjustable Handles 1.38 M12 Yellow | AE9HLM 6JUH8 K0269.41216X353.78"External ThreadThermoplasticSteel€20.36
KIPP K0269.41216X40 Adjustable Handles 1.57 M12 Yellow | AE9HLN 6JUH9 K0269.41216X403.98"External ThreadThermoplasticSteel€20.60
KIPP K0269.41216X45 Adjustable Handles 1.77 M12 Yellow | AE9HLP 6JUJ0 K0269.41216X454.17"External ThreadThermoplasticSteel€20.20
KIPP K0269.41216X50 Adjustable Handles 1.99 M12 Yellow | AE9HLQ 6JUJ1 K0269.41216X504.37"External ThreadThermoplasticSteel€20.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K0269.4122X25 Adjustable Handles 0.99 M12 Orange
€21.20 /unit