Flat Shipping

Flat Shipping at €24.99 + VAT

KIPP K0269.41087X50 Adjustable Handles 1.99 M10 Blue | AE9HLC 6JUF9

KIPP K0269.41087X50 Adjustable Handles 1.99 M10 Blue

Item: AE9HLC Model: K0269.41087X50Cross Ref: 6JUF9
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€23.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdjustable Handles
ColorBlue
ComponentsSteel
FinishMatte
Height4.37"
MaterialThermoplastic
Overall Length4.29"
Screw Length1.99"
StyleNovo Grip
TypeExternal Thread
FeaturesDie Cast Zinc Toothed Ring
Handle Length95 mm
Handle TypeTeardrop
Hub Height43 mm
Max Handle Height66 mm
Measurement SystemMetric
Min Handle Height61 mm
Mounting TypeThreaded Stud
Overall Height116 mm
StandardsDIN EN ISO 4753, ROHS
Thread SizeM10

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)10.16
Ship length (cm)15.24
Ship width (cm)2.54
HS code3926902500
Country of OriginDE

Product Variants

ProductModelTypeMaterialHeightComponentsPrice
KIPP K0269.30886X25 Adjustable Handle Green 8 x 25 | AA7JWG 16A773 K0269.30886X25External ThreadPlastic3.09"Steel€15.26
KIPP K0269.4101X70 Adjustable Handle Black 10 x 70 | AA7JWH 16A774 K0269.4101X70External ThreadPlastic5.15"Steel€21.11
KIPP K0269.1A01 Adjustable Handle 10-24 Internal 1.85 Modern Design Ng | AC8RNT 3DEJ3 K0269.1A01Internal ThreadPlastic1 7/25"-€9.21
KIPP K0269.2081 Adjustable Handle M8 Internal 2.93 Modern Design Ng | AC8RNY 3DEJ8 K0269.2081Internal ThreadPlastic1.79"Steel€11.36
KIPP K0269.3081 Adjustable Handle M8 Internal 3.58 Modern Design Ng | AC8RPB 3DEK2 K0269.3081Internal ThreadPlastic2.26"-€13.73
KIPP K0269.3101 Adjustable Handle M10 Internal 3.58 Modern Design Ng | AC8RPC 3DEK3 K0269.3101Internal ThreadPlastic2.26"-€14.00
KIPP K0269.4101 Adjustable Handle M10 Internal 4.29 Modern Design Ng | AC8RPF 3DEK6 K0269.4101Internal ThreadPlastic2 16/25"-€17.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K0269.41087X50 Adjustable Handles 1.99 M10 Blue
€23.23 /unit