Flat Shipping

Flat Shipping at €24.99 + VAT

KIPP K0269.3A316X30 Adjustable Handles 1.18 5/16-18 Yellow | AE9HAE 6JTK8

KIPP K0269.3A316X30 Adjustable Handles 1.18 5/16-18 Yellow

Item: AE9HAE Model: K0269.3A316X30Cross Ref: 6JTK8
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€16.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdjustable Handles
ColorYellow
ComponentsSteel
FinishMatte
Height3.29"
MaterialThermoplastic
Overall Length3.58"
Screw Length1.18"
StyleNovo Grip
Thread Size5/16"-18
TypeExternal Thread

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)10.16
Ship length (cm)15.24
Ship width (cm)2.54
HS code3926902500
Country of OriginDE

Product Variants

ProductModelTypeMaterialHeightComponentsPrice
KIPP K0269.2A31 Adjustable Handle 5/16-18 Internal 2.93 Modern Design Ng | AC8RPA 3DEK1 K0269.2A31Internal ThreadPlastic1.79"-€11.36
KIPP K0269.3A31 Adjustable Handle 5/16-18 Internal 3.58 Modern Design Ng | AC8RPD 3DEK4 K0269.3A31Internal ThreadPlastic2.26"-€14.08
KIPP K0269.2A31X20 Adjustable Handle 5/16-18 External 0.78 2.93 Modern Design Ng | AC8RVE 3DFC3 K0269.2A31X20External ThreadPlastic2.42"-€12.51
KIPP K0269.2A31X25 Adjustable Handle 5/16-18 External 0.99 2.93 Modern Design Ng | AC8RVF 3DFC4 K0269.2A31X25External ThreadPlastic2.62"-€12.51
KIPP K0269.2A31X30 Adjustable Handle 5/16-18 External 1.18 2.93 Modern Design Ng | AC8RVG 3DFC5 K0269.2A31X30External ThreadPlastic2.81"-€12.51
KIPP K0269.2A31X35 Adjustable Handle 5/16-18 External 1.38 2.93 Modern Design Ng | AC8RVH 3DFC6 K0269.2A31X35External ThreadPlastic3.01"-€13.64
KIPP K0269.2A31X40 Adjustable Handle 5/16-18 External 1.57 2.93 Modern Design Ng | AC8RVJ 3DFC7 K0269.2A31X40External ThreadPlastic3.21"-€13.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K0269.3A316X30 Adjustable Handles 1.18 5/16-18 Yellow
€16.57 /unit