Flat Shipping

Flat Shipping at €24.99 + VAT

KIPP K0269.2A42X20 Adjustable Handles 0.78 3/8-16 Orange | AE9CVN 6HRR2

KIPP K0269.2A42X20 Adjustable Handles 0.78 3/8-16 Orange

Item: AE9CVN Model: K0269.2A42X20Cross Ref: 6HRR2
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdjustable Handles
ColorOrange
ComponentsSteel
FinishMatte
Height2.42"
MaterialThermoplastic
Overall Length2.93"
Screw Length0.78"
StyleNovo Grip
Thread Size3/8"-16
TypeExternal Thread

Shipping Info:

Ship weight (kg) 0.0405
Ship height (cm)10.16
Ship length (cm)10.16
Ship width (cm)2.54
HS code3926902500
Country of OriginDE

Product Variants

ProductModelTypeMaterialHeightComponentsPrice
KIPP K0269.3A41 Adjustable Handle 3/8-16 Internal 3.58 Modern Design Ng | AC8RPE 3DEK5 K0269.3A41Internal ThreadPlastic2.26"-€14.08
KIPP K0269.4A41 Adjustable Handle 3/8-16 Internal 4.29 Modern Design Ng | AC8RPH 3DEK8 K0269.4A41Internal ThreadPlastic2 16/25"-€17.28
KIPP K0269.2A41X55 Adjustable Handle 3/8-16 External 2.16 2.93 Modern Design Ng | AC8RVY 3DFE2 K0269.2A41X55External ThreadPlastic3 4/5"-€13.64
KIPP K0269.2A41X60 Adjustable Handle 3/8-16 External 2.36 2.93 Modern Design Ng | AC8RVZ 3DFE3 K0269.2A41X60External ThreadPlastic4"-€13.64
KIPP K0269.3A41X50 Adjustable Handle 3/8-16 External 1.99 3.58 Modern Design Ng | AC8RXQ 3DFJ5 K0269.3A41X50External ThreadPlastic4.07"-€16.75
KIPP K0269.3A41X55 Adjustable Handle 3/8-16 External 2.16 3.58 Modern Design Ng | AC8RXR 3DFJ6 K0269.3A41X55External ThreadPlastic4.27"-€16.75
KIPP K0269.3A41X60 Adjustable Handle 3/8-16 External 2.36 3.58 Modern Design Ng | AC8RXT 3DFJ7 K0269.3A41X60External ThreadPlastic4.46"-€16.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K0269.2A42X20 Adjustable Handles 0.78 3/8-16 Orange
€13.74 /unit