Flat Shipping

Flat Shipping at €24.99 + VAT

KIPP K0269.2A32X50 Adjustable Handles 1.99 5/16-18 Orange | AE9CTQ 6HRJ8

KIPP K0269.2A32X50 Adjustable Handles 1.99 5/16-18 Orange

Item: AE9CTQ Model: K0269.2A32X50Cross Ref: 6HRJ8
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€14.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdjustable Handles
ColorOrange
ComponentsSteel
FinishMatte
Height3 3/5"
MaterialThermoplastic
Overall Length2.93"
Screw Length1.99"
StyleNovo Grip
Thread Size5/16"-18
TypeExternal Thread
FeaturesDie Cast Zinc Toothed Ring
Handle Length65 mm
Handle TypeTeardrop
Max Handle Height45.5 mm
Measurement SystemInch
Mounting TypeThreaded Stud
Overall Height95.5 mm
StandardsDIN EN ISO 4753, ROHS

Shipping Info:

Ship weight (kg) 0.0495
Ship height (cm)10.16
Ship length (cm)10.16
Ship width (cm)2.54
HS code3926902500
Country of OriginDE

Product Variants

ProductModelTypeMaterialHeightComponentsPrice
KIPP K0269.2A31 Adjustable Handle 5/16-18 Internal 2.93 Modern Design Ng | AC8RPA 3DEK1 K0269.2A31Internal ThreadPlastic1.79"-€11.36
KIPP K0269.3A31 Adjustable Handle 5/16-18 Internal 3.58 Modern Design Ng | AC8RPD 3DEK4 K0269.3A31Internal ThreadPlastic2.26"-€14.08
KIPP K0269.2A31X20 Adjustable Handle 5/16-18 External 0.78 2.93 Modern Design Ng | AC8RVE 3DFC3 K0269.2A31X20External ThreadPlastic2.42"-€12.51
KIPP K0269.2A31X25 Adjustable Handle 5/16-18 External 0.99 2.93 Modern Design Ng | AC8RVF 3DFC4 K0269.2A31X25External ThreadPlastic2.62"-€12.51
KIPP K0269.2A31X30 Adjustable Handle 5/16-18 External 1.18 2.93 Modern Design Ng | AC8RVG 3DFC5 K0269.2A31X30External ThreadPlastic2.81"-€12.51
KIPP K0269.2A31X35 Adjustable Handle 5/16-18 External 1.38 2.93 Modern Design Ng | AC8RVH 3DFC6 K0269.2A31X35External ThreadPlastic3.01"-€13.64
KIPP K0269.2A31X40 Adjustable Handle 5/16-18 External 1.57 2.93 Modern Design Ng | AC8RVJ 3DFC7 K0269.2A31X40External ThreadPlastic3.21"-€13.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K0269.2A32X50 Adjustable Handles 1.99 5/16-18 Orange
€14.91 /unit