Flat Shipping

Flat Shipping at €24.99 + VAT

KIPP K0269.2A31X60 Adjustable Handle 5/16-18 External 2.36 2.93 Modern Design Ng | AC8RVN 3DFD2

KIPP K0269.2A31X60 Adjustable Handle 5/16-18 External 2.36 2.93 Modern Design Ng

Item: AC8RVN Model: K0269.2A31X60Cross Ref: 3DFD2
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€14.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdjustable Handle
ColorBlack
FinishMatte
Height4"
Knob TypeModern Design
MaterialPlastic
Overall Length2.93"
Screw Length2 9/25"
StyleNovo Grip
Thread Size5/16"-18
TypeExternal Thread
Components MaterialSteel
FeaturesDie Cast Zinc Toothed Ring
Handle Angle20°
Handle Length65 mm
Handle MaterialFiberglass Reinforced Plastic
Handle TypeTeardrop
Hub Height28.5 mm
Max Handle Height45.5 mm
Measurement SystemInch
Min Handle Height41.5 mm
Mounting TypeThreaded Stud
Overall Height105.5 mm
StandardsDIN EN ISO 4753, ROHS
Thread Length60 mm
Thread MaterialSteel
Thread StandardUNC

Shipping Info:

Ship weight (kg) 0.054
Ship height (cm)2.03
Ship length (cm)12.7
Ship width (cm)8.89
HS code3926902500
Country of OriginDE

Product Variants

ProductModelTypeMaterialHeightComponentsPrice
KIPP K0269.2A31 Adjustable Handle 5/16-18 Internal 2.93 Modern Design Ng | AC8RPA 3DEK1 K0269.2A31Internal ThreadPlastic1.79"-€11.36
KIPP K0269.3A31 Adjustable Handle 5/16-18 Internal 3.58 Modern Design Ng | AC8RPD 3DEK4 K0269.3A31Internal ThreadPlastic2.26"-€14.08
KIPP K0269.2A31X20 Adjustable Handle 5/16-18 External 0.78 2.93 Modern Design Ng | AC8RVE 3DFC3 K0269.2A31X20External ThreadPlastic2.42"-€12.51
KIPP K0269.2A31X25 Adjustable Handle 5/16-18 External 0.99 2.93 Modern Design Ng | AC8RVF 3DFC4 K0269.2A31X25External ThreadPlastic2.62"-€12.51
KIPP K0269.2A31X30 Adjustable Handle 5/16-18 External 1.18 2.93 Modern Design Ng | AC8RVG 3DFC5 K0269.2A31X30External ThreadPlastic2.81"-€12.51
KIPP K0269.2A31X35 Adjustable Handle 5/16-18 External 1.38 2.93 Modern Design Ng | AC8RVH 3DFC6 K0269.2A31X35External ThreadPlastic3.01"-€13.64
KIPP K0269.2A31X40 Adjustable Handle 5/16-18 External 1.57 2.93 Modern Design Ng | AC8RVJ 3DFC7 K0269.2A31X40External ThreadPlastic3.21"-€13.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K0269.2A31X60 Adjustable Handle 5/16-18 External 2.36 2.93 Modern Design Ng
€14.91 /unit