Flat Shipping

Flat Shipping at €24.99 + VAT

KIPP K0155.412X20 Hand Knob, Star, Steel/Thermoplastic, M12 Thread Size, External Thread, 50 mm Handle Dia | CR7AQU

KIPP K0155.412X20 Hand Knob, Star, Steel/Thermoplastic, M12 Thread Size, External Thread, 50 mm Handle Dia

Item: CR7AQU Model: K0155.412X20Cross Ref: 3GJE9
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHand Knob
Base Dia.22 mm
ColorBlack
Handle Dia.50 mm
Handle MaterialPlastic, Steel
Handle TypeStar
MaterialThermoplastic
Mounting TypeExternal Thread
Overall Height32 mm
Overall Length2.05"
Screw Length20 mm
System Of MeasurementMetric
Thread SizeM12
Base Diameter22 mm
Base Height17 mm
FeaturesTrivalent Blue Passivated Screw
Knob Diameter50 mm
Knob MaterialThermoplastic
Knob Type7 Point
Measurement SystemMetric
StandardsDIN 6336
Thread Length20 mm
Thread MaterialSteel

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBase Dia.Overall HeightHandle Dia.Handle TypeMaterialMounting TypeHandle MaterialPrice
KIPP K0155.410X40 Hand Knob, Star, Steel/Thermoplastic, M10 Thread Size, External Thread, 40 mm Handle Dia | CR7AQA K0155.410X4018 mm25 mm40 mmStarThermoplasticExternal ThreadPlastic, Steel€5.08
KIPP K0155.4101X45 Hand Knob, Star, Steel/Thermoplastic, M10 Thread Size, External Thread, 50 mm Handle Dia | CR7AQB K0155.4101X4522 mm32 mm50 mmStarThermoplasticExternal ThreadPlastic, Steel€8.92
KIPP K0155.4102X60 Hand Knob, Star, Steel/Thermoplastic, M10 Thread Size, External Thread, 63 mm Handle Dia | CR7AQC K0155.4102X6026 mm40 mm63 mmStarThermoplasticExternal ThreadPlastic, Steel€9.06
KIPP K0155.412X40 Hand Knob, Star, Steel/Thermoplastic, M12 Thread Size, External Thread, 50 mm Handle Dia | CR7AQD K0155.412X4022 mm32 mm50 mmStarThermoplasticExternal ThreadPlastic, Steel€8.02
KIPP K0155.405X45 Hand Knob, Star, Steel/Thermoplastic, M5 Thread Size, External Thread, 25 mm Handle Dia | CR7AQE K0155.405X4512 mm16 mm25 mmStarThermoplasticExternal ThreadPlastic, Steel€2.57
KIPP K0155.4061X30 Hand Knob, Star, Steel/Thermoplastic, M6 Thread Size, External Thread, 32 mm Handle Dia | CR7AQF K0155.4061X3014 mm20 mm32 mmStarThermoplasticExternal ThreadPlastic, Steel€3.17
KIPP K0155.4081X60 Hand Knob, Star, Steel/Thermoplastic, M8 Thread Size, External Thread, 40 mm Handle Dia | CR7AQG K0155.4081X6018 mm25 mm40 mmStarThermoplasticExternal ThreadPlastic, Steel€6.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K0155.412X20 Hand Knob, Star, Steel/Thermoplastic, M12 Thread Size, External Thread, 50 mm Handle Dia
€9.03 /unit