Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

KIPP K0155.408X40 Star Grip Knob M8 External 1.57 2.36 1.26 L | AC9GXM 3GHV4

KIPP K0155.408X40 Star Grip Knob M8 External 1.57 2.36 1.26 L

Item: AC9GXM Model: K0155.408X40Cross Ref: 3GHV4
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€2.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStar Grip Knob
ColorBlack
Diameter1.26"
FinishMatte
Handle MaterialPlastic, Steel
Handle TypeStar
Knob TypeStar Grip
MaterialThermoplastic
Overall Length2 9/25"
Screw Length1.57"
StyleL
TypeExternal Thread

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)2.54
Ship length (cm)6.35
Ship width (cm)2.54
HS code3926902500
Country of OriginDE

Product Variants

ProductModelTypeDiameterHandle TypeMaterialHandle MaterialTap TypePrice
KIPP K0155.208 Star Grip Knob M8 Internal 0.98 1.57 K | AC8RZX 3DFT3 K0155.208Internal Thread1.57"StarThermoplasticPlastic, SteelBlind Hole€3.76
KIPP K0155.4081X15 Star Grip Knob M8 External 0.59 1.57 1.57 L | AC9GWH 3GHR3 K0155.4081X15External Thread1.57"StarThermoplasticPlastic, Steel-€4.05
KIPP K0155.4081X20 Star Grip Knob M8 External 0.78 1.77 1.57 L | AC9GWK 3GHR5 K0155.4081X20External Thread1.57"StarThermoplasticPlastic, Steel-€4.43
KIPP K0155.4081X25 Star Grip Knob M8 External 0.99 1.99 1.57 L | AC9GWM 3GHR7 K0155.4081X25External Thread1.57"StarThermoplasticPlastic, Steel-€4.11
KIPP K0155.4081X30 Star Grip Knob M8 External 1.18 2.16 1.57 L | AC9GWP 3GHR9 K0155.4081X30External Thread1.57"StarThermoplasticPlastic, Steel-€4.51
KIPP K0155.4081X35 Star Grip Knob M8 External 1.38 2.36 1.57 L | AC9GWR 3GHT2 K0155.4081X35External Thread1.57"StarThermoplasticPlastic, Steel-€5.08
KIPP K0155.4081X40 Star Grip Knob M8 External 1.57 2.56 1.57 L | AC9GWU 3GHT4 K0155.4081X40External Thread1.57"StarThermoplasticPlastic, Steel-€4.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K0155.408X40 Star Grip Knob M8 External 1.57 2.36 1.26 L
€2.65 /unit