Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

KIPP K0154.408X20 Star Knob M8 External 0.78 1.77 Stainless Steel Insert | AC9HBW 3GJL5

KIPP K0154.408X20 Star Knob M8 External 0.78 1.77 Stainless Steel Insert

Item: AC9HBW Model: K0154.408X20Cross Ref: 3GJL5
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€6.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStar Grip Knob
ColorBlack
Diameter1.57"
FinishMatte
Handle MaterialPlastic, Stainless Steel
Handle TypeStar
Knob TypeStar Grip
MaterialThermoplastic
Overall Length1.77"
Screw Length0.78"
StyleInsert
TypeExternal Thread

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)4.06
Ship length (cm)4.57
Ship width (cm)4.06
HS code3926902500
Country of OriginDE

Product Variants

ProductModelTypeHandle TypeMaterialDiameterHandle MaterialTap TypePrice
KIPP K0154.208 Star Knob M8 Internal 0.98 1.57 Stainless Steel Insert | AC9HBH 3GJK1 K0154.208Internal ThreadStarThermoplastic1.57"Plastic, Stainless SteelBlind Hole€4.32
KIPP K0154.408X15 Star Knob M8 External 0.59 1.57 Stainless Steel Insert | AC9HBV 3GJL4 K0154.408X15External ThreadStarThermoplastic1.57"Plastic, Stainless Steel-€5.54
KIPP K0154.408X25 Star Knob M8 External 0.99 1.99 Stainless Steel Insert | AC9HBX 3GJL6 K0154.408X25External ThreadStarThermoplastic1.57"Plastic, Stainless Steel-€5.70
KIPP K0154.408X30 Star Knob M8 External 1.18 2.16 Stainless Steel Insert | AC9HBY 3GJL7 K0154.408X30External ThreadStarThermoplastic1.57"Plastic, Stainless Steel-€5.39
KIPP K0154.408X40 Star Knob M8 External 1.57 2.56 Stainless Steel Insert | AC9HBZ 3GJL8 K0154.408X40External ThreadStarThermoplastic1.57"Plastic, Stainless Steel-€5.75
KIPP K0154.408X60 Star Knob M8 External 2.36 3.15 Stainless Steel Insert | AC9HCA 3GJL9 K0154.408X60External ThreadStarThermoplastic1.57"Plastic, Stainless Steel-€6.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K0154.408X20 Star Knob M8 External 0.78 1.77 Stainless Steel Insert
€6.69 /unit