Flat Shipping

Flat Shipping at €24.99 + VAT

KIPP K0154.406X20 Star Knob M6 External 0.78 1.57 Stainless Steel Insert | AC9HBT 3GJL2

KIPP K0154.406X20 Star Knob M6 External 0.78 1.57 Stainless Steel Insert

Item: AC9HBT Model: K0154.406X20Cross Ref: 3GJL2
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStar Grip Knob
ColorBlack
Diameter1.26"
FinishMatte
Handle MaterialPlastic, Stainless Steel
Handle TypeStar
Knob TypeStar Grip
MaterialThermoplastic
Overall Length1.57"
Screw Length0.78"
StyleInsert
TypeExternal Thread

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)3.3
Ship length (cm)4.06
Ship width (cm)3.3
HS code3926902500
Country of OriginDE

Product Variants

ProductModelTypeHandle TypeMaterialDiameterHandle MaterialTap TypePrice
KIPP K0154.206 Star Knob M6 Internal 0.79 1.26 Stainless Steel Insert | AC9HBG 3GJJ9 K0154.206Internal ThreadStarThermoplastic1.26"Plastic, Stainless SteelBlind Hole€3.64
KIPP K0154.406X30 Star Knob M6 External 1.18 1.99 Stainless Steel Insert | AC9HBU 3GJL3 K0154.406X30External ThreadStarThermoplastic1.26"Plastic, Stainless Steel-€3.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K0154.406X20 Star Knob M6 External 0.78 1.57 Stainless Steel Insert
€3.88 /unit