Flat Shipping

Flat Shipping at €24.99 + VAT

KIPP K0150.440082 Stainless Steel Star Knob M8 Natural Polished | AE9GVB 6JRW8

KIPP K0150.440082 Stainless Steel Star Knob M8 Natural Polished

Item: AE9GVB Model: K0150.440082Cross Ref: 6JRW8
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€31.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStainless Steel Star Knob
ColorNatural
Diameter1.57"
FinishPolish
Handle MaterialStainless Steel
Handle TypeStar
Knob TypeStar Grip
MaterialStainless Steel
StyleStyle D
Tap TypeThrough Hole
TypeStyle D

Shipping Info:

Ship weight (kg) 0.0945
Ship height (cm)7.62
Ship length (cm)7.62
Ship width (cm)5.08
HS code7326908588
Country of OriginDE

Product Variants

ProductModelTypeTap TypeHandle TypeMaterialDiameterHandle MaterialPrice
KIPP K0150.240082 Stainless Steel Star Knob M8 Natural Polished | AE9GUJ 6JRV2 K0150.240082Stylre BThrough HoleStarStainless Steel1.57"Stainless Steel€21.68
KIPP K0150.340082 Stainless Steel Star Knob M8 Natural Polished | AE9GUT 6JRW0 K0150.340082Style CBlind HoleStarStainless Steel1.57"Stainless Steel€23.08
KIPP K0150.540082 Stainless Steel Star Knob M8 Natural Polished | AE9GVK 6JRX6 K0150.540082E StyleBlind HoleStarStainless Steel1.57"Stainless Steel€24.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K0150.440082 Stainless Steel Star Knob M8 Natural Polished
€31.80 /unit