Flat Shipping

Flat Shipping at €24.99 + VAT

KIPP K0146.2040082 Stainless Steel Knob M8 Natural Polished | AE9GRZ 6JRR0

KIPP K0146.2040082 Stainless Steel Knob M8 Natural Polished

Item: AE9GRZ Model: K0146.2040082Cross Ref: 6JRR0
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€25.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStainless Steel Knob
ColorNatural
Diameter1.57"
FinishPolish
Handle MaterialStainless Steel
Knob TypePalm Grip
MaterialStainless Steel
Overall Height0.99"
StyleStyle B
Tap TypeThrough Hole
TypeStylre B
Base Diameter14 mm
Base Height14 mm
FeaturesGround and Blasted
Hole Depth26 mm
Hole Diameter8 mm
Knob Diameter40 mm
Knob MaterialStainless Steel
Measurement SystemMetric
StandardsDIN 6335

Shipping Info:

Ship weight (kg) 0.054
Ship height (cm)7.62
Ship length (cm)7.62
Ship width (cm)5.08
HS code7326908588
Country of OriginDE

Product Variants

ProductModelTypeTap TypeMaterialDiameterOverall HeightHandle MaterialPrice
KIPP K0146.3040082 Stainless Steel Knob M8 Natural Polished | AE9GTH 6JRR8 K0146.3040082Style CBlind HoleStainless Steel1.57"0.99"Stainless Steel€22.48
KIPP K0146.4040082 Stainless Steel Knob M8 Natural Polished | AE9GTR 6JRT6 K0146.4040082Style DThrough HoleStainless Steel1.57"0.99"Stainless Steel€25.97
KIPP K0146.5040082 Stainless Steel Knob M8 Natural Polished | AE9GUA 6JRU4 K0146.5040082E StyleBlind HoleStainless Steel1.57"0.99"Stainless Steel€26.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K0146.2040082 Stainless Steel Knob M8 Natural Polished
€25.86 /unit