Flat Shipping

Flat Shipping at €24.99 + VAT

KIPP K0124.310X20 Stainless Steel Adjustable Handle M10 External 0.78 3.58 2.93 | AC8TFH 3DGY7

KIPP K0124.310X20 Stainless Steel Adjustable Handle M10 External 0.78 3.58 2.93

Item: AC8TFH Model: K0124.310X20Cross Ref: 3DGY7
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€87.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSS Adjustable Handle
FinishMatte
Handle TypeAdjustable
Height2.93"
Knob TypeAdjustable Handle
MaterialStainless Steel
Overall Length3.58"
Screw Length0.78"
TypeExternal Thread
Components MaterialStainless Steel
Handle Length80 mm
Handle MaterialStainless Steel
Hub Height37 mm
Max Handle Height58.5 mm
Measurement SystemMetric
Min Handle Height54.5 mm
Mounting TypeThreaded Stud
Overall Height78.5 mm
StandardsDIN EN ISO 4753, ROHS
Thread Length20 mm
Thread MaterialStainless Steel
Thread SizeM10
Thread StandardMetric

Shipping Info:

Ship weight (kg) 0.1665
Ship height (cm)2.54
Ship length (cm)12.7
Ship width (cm)6.35
HS code7326908588
Country of OriginDE

Product Variants

ProductModelTypeHeightHandle TypeMaterialPrice
KIPP K0124.210X20 Stainless Steel Adjustable Handle M10 External 0.78 2.93 2.46 | AC8TDY 3DGV2 K0124.210X20External Thread2.46"AdjustableStainless Steel€81.24
KIPP K0124.210X25 Stainless Steel Adjustable Handle M10 External 0.99 2.93 2.66 | AC8TDZ 3DGV3 K0124.210X25External Thread2.66"AdjustableStainless Steel€81.32
KIPP K0124.210X30 Stainless Steel Adjustable Handle M10 External 1.18 2.93 2.85 | AC8TEA 3DGV4 K0124.210X30External Thread2.85"AdjustableStainless Steel€80.29
KIPP K0124.210X40 Stainless Steel Adjustable Handle M10 External 1.57 2.93 3.25 | AC8TEB 3DGV5 K0124.210X40External Thread3 1/4"AdjustableStainless Steel€84.85
KIPP K0124.210X50 Stainless Steel Adjustable Handle M10 External 1.99 2.93 3.64 | AC8TEC 3DGV6 K0124.210X50External Thread3 16/25"AdjustableStainless Steel€83.89
KIPP K0124.210X60 Stainless Steel Adjustable Handle M10 External 2.36 2.93 4.04 | AC8TED 3DGV7 K0124.210X60External Thread4 1/25"AdjustableStainless Steel€81.38
KIPP K0124.310X25 Stainless Steel Adjustable Handle M10 External 0.99 3.58 3.13 | AC8TFJ 3DGY8 K0124.310X25External Thread3.13"AdjustableStainless Steel€98.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K0124.310X20 Stainless Steel Adjustable Handle M10 External 0.78 3.58 2.93
€87.89 /unit