Flat Shipping

Flat Shipping at €24.99 + VAT

KIPP K0124.308X60 Stainless Steel Adjustable Handle M8 External 2.36 3.58 4.51 | AC8TFG 3DGY6

KIPP K0124.308X60 Stainless Steel Adjustable Handle M8 External 2.36 3.58 4.51

Item: AC8TFG Model: K0124.308X60Cross Ref: 3DGY6
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€123.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSS Adjustable Handle
FinishMatte
Handle TypeAdjustable
Height4.51"
Knob TypeAdjustable Handle
MaterialStainless Steel
Overall Length3.58"
Screw Length2 9/25"
TypeExternal Thread
Handle Length80 mm
Handle MaterialStainless Steel
Hub Height37 mm
Max Handle Height58.5 mm
Measurement SystemMetric
Mounting TypeThreaded Stud
Overall Height118.5 mm
StandardsDIN EN ISO 4753, ROHS
Thread SizeM8

Shipping Info:

Ship weight (kg) 0.1755
Ship height (cm)2.54
Ship length (cm)12.7
Ship width (cm)10.16
HS code7326908588
Country of OriginDE

Product Variants

ProductModelTypeHeightHandle TypeMaterialPrice
KIPP K0124.208X15 Stainless Steel Adjustable Handle M8 External 0.59 2.93 2.26 | AC8TDQ 3DGU4 K0124.208X15External Thread2.26"AdjustableStainless Steel€81.27
KIPP K0124.208X20 Stainless Steel Adjustable Handle M8 External 0.78 2.93 2.46 | AC8TDR 3DGU5 K0124.208X20External Thread2.46"AdjustableStainless Steel€78.66
KIPP K0124.208X25 Stainless Steel Adjustable Handle M8 External 0.99 2.93 2.66 | AC8TDT 3DGU6 K0124.208X25External Thread2.66"AdjustableStainless Steel€85.71
KIPP K0124.208X30 Stainless Steel Adjustable Handle M8 External 1.18 2.93 2.85 | AC8TDU 3DGU7 K0124.208X30External Thread2.85"AdjustableStainless Steel€85.83
KIPP K0124.208X40 Stainless Steel Adjustable Handle M8 External 1.57 2.93 3.25 | AC8TDV 3DGU8 K0124.208X40External Thread3 1/4"AdjustableStainless Steel€85.03
KIPP K0124.208X50 Stainless Steel Adjustable Handle M8 External 1.99 2.93 3.64 | AC8TDW 3DGU9 K0124.208X50External Thread3 16/25"AdjustableStainless Steel€84.03
KIPP K0124.208X60 Stainless Steel Adjustable Handle M8 External 2.36 2.93 4.04 | AC8TDX 3DGV1 K0124.208X60External Thread4 1/25"AdjustableStainless Steel€81.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K0124.308X60 Stainless Steel Adjustable Handle M8 External 2.36 3.58 4.51
€123.74 /unit