Flat Shipping

Flat Shipping at €24.99 + VAT

KIPP K0123.5A51 Adjustable Handle Modern Design 1/2-13 Internal Stainless Steel 4.96 | AC9GTR 3GHG3

KIPP K0123.5A51 Adjustable Handle Modern Design 1/2-13 Internal Stainless Steel 4.96

Item: AC9GTR Model: K0123.5A51Cross Ref: 3GHG3
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€54.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdjustable Handle
ColorBlack
FinishSatin
Handle TypeAdjustable
Height2.87"
Knob TypeAdjustable Handle
MaterialZinc
Overall Length4 24/25"
StyleModern Design
Thread Size1/2"-13
Thread TypeInternal
Components MaterialStainless Steel
Handle Length110 mm
Handle MaterialZinc
Hub Height49 mm
Max Handle Height77.5 mm
Measurement SystemInch
Min Handle Height73 mm
Mounting TypeThreaded Hole
Overall Height77.5 mm
StandardsDIN EN 12844, ROHS
Thread Length23 mm
Thread MaterialStainless Steel

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)3.05
Ship length (cm)12.7
Ship width (cm)10.16
HS code7907006000
Country of OriginDE

Product Variants

ProductModelHeightThread TypeHandle TypeMaterialPrice
KIPP K0123.4A51X25 Adjustable Handle Modern Design 1/2-13 External Stainless Steel 0.99 4.29 | AC8RML 3DEA9 K0123.4A51X253.46"ExternalAdjustableZinc€43.13
KIPP K0123.4A51X30 Adjustable Handle Modern Design 1/2-13 External Stainless Steel 1.18 4.29 | AC8RMM 3DED1 K0123.4A51X303.66"ExternalAdjustableZinc€43.64
KIPP K0123.4A51X40 Adjustable Handle Modern Design 1/2-13 External Stainless Steel 1.57 4.29 | AC8RMN 3DED2 K0123.4A51X404.06"ExternalAdjustableZinc€46.42
KIPP K0123.4A51X50 Adjustable Handle Modern Design 1/2-13 External Stainless Steel 1.99 4.29 | AC8RMP 3DED3 K0123.4A51X504.45"ExternalAdjustableZinc€46.42
KIPP K0123.4A51X60 Adjustable Handle Modern Design 1/2-13 External Stainless Steel 2.36 4.29 | AC8RMQ 3DED4 K0123.4A51X604 21/25"ExternalAdjustableZinc€46.42
KIPP K0123.4A51 Adjustable Handle Modern Design 1/2-13 Internal Stainless Steel 4.29 | AC9GTK 3GHF6 K0123.4A512 12/25"InternalAdjustableZinc€41.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K0123.5A51 Adjustable Handle Modern Design 1/2-13 Internal Stainless Steel 4.96
€54.76 /unit