Flat Shipping

Flat Shipping at €24.99 + VAT

KIPP K0123.2A26X25 Adjustable Handle, Teardrop, Zinc Handle, 1/4 Inch To 20 Thread Size, 25 mm Stud Length | CR6VGL

KIPP K0123.2A26X25 Adjustable Handle, Teardrop, Zinc, 1/4 Inch To 20 Thread Size, 25 mm Stud Length

Item: CR6VGL Model: K0123.2A26X25Cross Ref: 53GF57
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€40.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdjustable Handle
ColorSilver
ComponentsStainless Steel
Components MaterialStainless Steel
Handle MaterialZinc
Handle TypeTeardrop
Height1.672"
MaterialDie Cast Zinc, Steel
Mounting TypeExternal Threads
Overall Height1 43/64"
Overall Length2 9/16" , 2.562"
Screw Length25 mm
System Of MeasurementImperial
Thread Size1/4"-20
Thread StandardCoarse
Thread TypeExternal
FinishHigh Gloss Chrome (Handle), Uncoated (Parts)
StandardsDIN EN 12844, DIN EN ISO 4753, ROHS
Thread Length25 mm
Thread MaterialStainless Steel

Shipping Info:

Ship weight (kg) 0.0846
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMounting TypeColorOverall LengthThread TypeScrew LengthThread StandardComponentsFinishPrice
KIPP K0121.11A5X40 Adjustable Handle, Ball Knob, Stainless Steel Handle, 1/2 Inch To 13 Thread Size, Natural | CR6QYW K0121.11A5X40External ThreadsNatural3 17/64"External40 mmCoarseStainless Steel-€114.37
KIPP K0121.11A5X50 Adjustable Handle, Ball Knob, Stainless Steel Handle, 1/2 Inch To 13 Thread Size, Natural | CR6QYX K0121.11A5X50External ThreadsNatural3 17/64"External50 mmCoarseStainless Steel-€114.37
KIPP K0121.11A5X60 Adjustable Handle, Ball Knob, Stainless Steel Handle, 1/2 Inch To 13 Thread Size, Natural | CR6QYY K0121.11A5X60External ThreadsNatural3 17/64"External60 mmCoarseStainless Steel-€114.37
KIPP K0121.11A5X20 Adjustable Handle, Ball Knob, Stainless Steel Handle, 1/2 Inch To 13 Thread Size, Natural | CR6QYZ K0121.11A5X20External ThreadsNatural3 17/64"External20 mmCoarseStainless Steel-€113.60
KIPP K0121.11A5X45 Adjustable Handle, Ball Knob, Stainless Steel Handle, 1/2 Inch To 13 Thread Size, Natural | CR6QZA K0121.11A5X45External ThreadsNatural3 17/64"External45 mmCoarseStainless Steel-€114.37
KIPP K0121.11A5X30 Adjustable Handle, Ball Knob, Stainless Steel Handle, 1/2 Inch To 13 Thread Size, Natural | CR6QZB K0121.11A5X30External ThreadsNatural3 17/64"External30 mmCoarseStainless Steel-€113.60
KIPP K0121.11A4 Adjustable Handle, Ball Knob, Stainless Steel Handle, 3/8 Inch To 16 Thread Size, Natural | CR6QZC K0121.11A4Internal ThreadsNatural3 17/64"Internal0.672"CoarseStainless Steel-€102.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K0123.2A26X25 Adjustable Handle, Teardrop, Zinc, 1/4 Inch To 20 Thread Size, 25 mm Stud Length
€40.53 /unit