Flat Shipping

Flat Shipping at €24.99 + VAT

KIPP K0122.4A51X70 Adjustable Handle, Teardrop, Zinc Handle, 1/2 Inch To 13 Thread Size, 70 mm Stud Length | CR6VBG

KIPP K0122.4A51X70 Adjustable Handle, Teardrop, Zinc, 1/2 Inch To 13 Thread Size, 70 mm Stud Length

Item: CR6VBG Model: K0122.4A51X70Cross Ref: 53FW53
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€28.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdjustable Handle
ColorBlack
ComponentsSteel
Components MaterialSteel
FinishPowder Coat
Handle MaterialZinc
Handle TypeTeardrop
Height2.484"
MaterialDie Cast Zinc, Steel
Mounting TypeExternal Threads
Overall Height2 31/64"
Overall Length3.74"
Screw Length70 mm
System Of MeasurementImperial
Thread Size1/2"-13
Thread StandardCoarse
Thread TypeExternal
Handle Length95 mm
Hub Height43 mm
Max Handle Height67.5 mm
Measurement SystemInch
Min Handle Height63 mm
StandardsDIN EN 12844, DIN EN ISO 4753, ROHS
Thread Length70 mm
Thread MaterialSteel

Shipping Info:

Ship weight (kg) 0.2678
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMounting TypeColorOverall LengthThread TypeScrew LengthThread StandardComponentsFinishPrice
KIPP K0121.11A5X40 Adjustable Handle, Ball Knob, Stainless Steel Handle, 1/2 Inch To 13 Thread Size, Natural | CR6QYW K0121.11A5X40External ThreadsNatural3 17/64"External40 mmCoarseStainless Steel-€114.37
KIPP K0121.11A5X50 Adjustable Handle, Ball Knob, Stainless Steel Handle, 1/2 Inch To 13 Thread Size, Natural | CR6QYX K0121.11A5X50External ThreadsNatural3 17/64"External50 mmCoarseStainless Steel-€114.37
KIPP K0121.11A5X60 Adjustable Handle, Ball Knob, Stainless Steel Handle, 1/2 Inch To 13 Thread Size, Natural | CR6QYY K0121.11A5X60External ThreadsNatural3 17/64"External60 mmCoarseStainless Steel-€114.37
KIPP K0121.11A5X20 Adjustable Handle, Ball Knob, Stainless Steel Handle, 1/2 Inch To 13 Thread Size, Natural | CR6QYZ K0121.11A5X20External ThreadsNatural3 17/64"External20 mmCoarseStainless Steel-€113.60
KIPP K0121.11A5X45 Adjustable Handle, Ball Knob, Stainless Steel Handle, 1/2 Inch To 13 Thread Size, Natural | CR6QZA K0121.11A5X45External ThreadsNatural3 17/64"External45 mmCoarseStainless Steel-€114.37
KIPP K0121.11A5X30 Adjustable Handle, Ball Knob, Stainless Steel Handle, 1/2 Inch To 13 Thread Size, Natural | CR6QZB K0121.11A5X30External ThreadsNatural3 17/64"External30 mmCoarseStainless Steel-€113.60
KIPP K0121.11A4 Adjustable Handle, Ball Knob, Stainless Steel Handle, 3/8 Inch To 16 Thread Size, Natural | CR6QZC K0121.11A4Internal ThreadsNatural3 17/64"Internal0.672"CoarseStainless Steel-€102.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K0122.4A51X70 Adjustable Handle, Teardrop, Zinc, 1/2 Inch To 13 Thread Size, 70 mm Stud Length
€28.22 /unit