Flat Shipping

Flat Shipping at €24.99 + VAT

KIPP K0117.3081X60 Adjustable Handle M8 External Stainless Steel 2.36 3.58 Black | AC9GUY 3GHK5

KIPP K0117.3081X60 Adjustable Handle M8 External Stainless Steel 2.36 3.58 Black

Item: AC9GUY Model: K0117.3081X60Cross Ref: 3GHK5
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€36.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdjustable Handle
ColorBlack
FinishSatin
Handle TypeAdjustable
Height4.63"
Knob TypeAdjustable Handle
MaterialZinc
Overall Length3.58"
Screw Length2 9/25"
StyleClassic Ball
Thread TypeExternal
Handle Length79 mm
Handle MaterialZinc
Hub Height37 mm
Max Handle Height61.5 mm
Measurement SystemMetric
Mounting TypeThreaded Stud
Overall Height121.5 mm
StandardsDIN EN 12844, DIN EN ISO 4753, ROHS
Thread SizeM8

Shipping Info:

Ship weight (kg) 0.1485
Ship height (cm)1.52
Ship length (cm)12.45
Ship width (cm)11.43
HS code7907006000
Country of OriginDE

Product Variants

ProductModelHeightThread TypeHandle TypeMaterialPrice
KIPP K0117.2081 Adjustable Handle M8 Internal Stainless Steel 2.93 1.79 Black | AC9GEQ 3GFU3 K0117.20811.79"InternalAdjustableZinc€29.37
KIPP K0117.3081 Adjustable Handle M8 Internal Stainless Steel 2.93 2.26 Black | AC9GEU 3GFU6 K0117.30812.26"InternalAdjustableZinc€33.33
KIPP K0117.2081X15 Adjustable Handle M8 External Stainless Steel 0.59 2.93 Black | AC9GQQ 3GHA1 K0117.2081X152.38"ExternalAdjustableZinc€30.99
KIPP K0117.2081X20 Adjustable Handle M8 External Stainless Steel 0.78 2.93 Black | AC9GQT 3GHA3 K0117.2081X202.58"ExternalAdjustableZinc€30.99
KIPP K0117.2081X25 Adjustable Handle M8 External Stainless Steel 0.99 2.93 Black | AC9GQV 3GHA5 K0117.2081X252.78"ExternalAdjustableZinc€30.99
KIPP K0117.2081X30 Adjustable Handle M8 External Stainless Steel 1.18 2.93 Black | AC9GQX 3GHA7 K0117.2081X302.97"ExternalAdjustableZinc€30.99
KIPP K0117.2081X40 Adjustable Handle M8 External Stainless Steel 1.57 2.93 Black | AC9GQZ 3GHA9 K0117.2081X403.37"ExternalAdjustableZinc€32.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K0117.3081X60 Adjustable Handle M8 External Stainless Steel 2.36 3.58 Black
€36.18 /unit