Flat Shipping

Flat Shipping at €24.99 + VAT

KIPP K0117.2A31X60 Adjustable Handle 5/16-18 External Stainless Steel 2.36 2.93 Black | AC9GTX 3GHG8

KIPP K0117.2A31X60 Adjustable Handle 5/16-18 External Stainless Steel 2.36 2.93 Black

Item: AC9GTX Model: K0117.2A31X60Cross Ref: 3GHG8
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€62.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdjustable Handle
ColorBlack
FinishSatin
Handle TypeAdjustable
Height3 19/25"
Knob TypeAdjustable Handle
MaterialZinc
Overall Length2.93"
Screw Length2 9/25"
StyleClassic Ball
Thread Size5/16"-18
Thread TypeExternal
Handle Angle20°
Handle Length64 mm
Handle MaterialZinc
Hub Height28.5 mm
Max Handle Height49.5 mm
Measurement SystemInch
Min Handle Height45.5 mm
Mounting TypeThreaded Stud
Overall Height109.5 mm
StandardsDIN EN 12844, DIN EN ISO 4753, ROHS
Thread Length60 mm
Thread MaterialStainless Steel
Thread StandardUNC

Shipping Info:

Ship weight (kg) 0.0968
Ship height (cm)1.52
Ship length (cm)12.45
Ship width (cm)10.92
HS code7907006000
Country of OriginDE

Product Variants

ProductModelHeightThread TypeHandle TypeMaterialPrice
KIPP K0117.3A31X40 Adjustable Handle 5/16-18 External Stainless Steel 1.57 3.58 Black | AC8QZK 3DCN2 K0117.3A31X403 21/25"ExternalAdjustableZinc€36.48
KIPP K0117.3A31X50 Adjustable Handle 5/16-18 External Stainless Steel 1.99 3.58 Black | AC8QZM 3DCN4 K0117.3A31X504.23"ExternalAdjustableZinc€37.80
KIPP K0117.3A31X60 Adjustable Handle 5/16-18 External Stainless Steel 2.36 3.58 Black | AC8QZP 3DCN6 K0117.3A31X604.63"ExternalAdjustableZinc€37.96
KIPP K0117.2A31 Adjustable Handle 5/16-18 Internal Stainless Steel 2.93 1.79 Black | AC9GET 3GFU5 K0117.2A311.79"InternalAdjustableZinc€29.45
KIPP K0117.3A31 Adjustable Handle 5/16-18 Internal Stainless Steel 3.58 2.26 Black | AC9GEW 3GFU8 K0117.3A312.26"InternalAdjustableZinc€33.15
KIPP K0117.2A31X15 Adjustable Handle 5/16-18 External Stainless Steel 0.59 2.93 Black | AC9GTJ 3GHF5 K0117.2A31X152.38"ExternalAdjustableZinc€31.05
KIPP K0117.2A31X20 Adjustable Handle 5/16-18 External Stainless Steel 0.78 2.93 Black | AC9GTL 3GHF7 K0117.2A31X202.58"ExternalAdjustableZinc€31.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K0117.2A31X60 Adjustable Handle 5/16-18 External Stainless Steel 2.36 2.93 Black
€62.17 /unit