Flat Shipping

Flat Shipping at €24.99 + VAT

KIPP K0116.5A61X70 Adjustable Handle, Ball Knob, Zinc Handle, 5/8 Inch To 11 Thread Size, 70 mm Stud Length | CR6RNH

KIPP K0116.5A61X70 Adjustable Handle, Ball Knob, Zinc, 5/8 Inch To 11 Thread Size, 70 mm Stud Length

Item: CR6RNH Model: K0116.5A61X70Cross Ref: 53ER13
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€35.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdjustable Handle
ColorBlack
ComponentsSteel
Components MaterialSteel
FinishPowder Coat
Handle MaterialZinc
Handle TypeBall Knob
Height3.109"
MaterialDie Cast Zinc, Steel
Mounting TypeExternal Threads
Overall Height3 7/64"
Overall Length4 21/64" , 4.328"
Screw Length70 mm
System Of MeasurementImperial
Thread Size5/8"-11
Thread StandardCoarse
Thread TypeExternal
Handle Angle20°
Handle Length110 mm
Hub Height49 mm
Max Handle Height84 mm
Measurement SystemInch
Min Handle Height79 mm
StandardsDIN EN 12844, DIN EN ISO 4753, ROHS
Thread Length70 mm
Thread MaterialSteel

Shipping Info:

Ship weight (kg) 0.423
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMounting TypeColorOverall LengthThread TypeScrew LengthThread StandardComponentsFinishPrice
KIPP K0121.11A5X40 Adjustable Handle, Ball Knob, Stainless Steel Handle, 1/2 Inch To 13 Thread Size, Natural | CR6QYW K0121.11A5X40External ThreadsNatural3 17/64"External40 mmCoarseStainless Steel-€114.37
KIPP K0121.11A5X50 Adjustable Handle, Ball Knob, Stainless Steel Handle, 1/2 Inch To 13 Thread Size, Natural | CR6QYX K0121.11A5X50External ThreadsNatural3 17/64"External50 mmCoarseStainless Steel-€114.37
KIPP K0121.11A5X60 Adjustable Handle, Ball Knob, Stainless Steel Handle, 1/2 Inch To 13 Thread Size, Natural | CR6QYY K0121.11A5X60External ThreadsNatural3 17/64"External60 mmCoarseStainless Steel-€114.37
KIPP K0121.11A5X20 Adjustable Handle, Ball Knob, Stainless Steel Handle, 1/2 Inch To 13 Thread Size, Natural | CR6QYZ K0121.11A5X20External ThreadsNatural3 17/64"External20 mmCoarseStainless Steel-€113.60
KIPP K0121.11A5X45 Adjustable Handle, Ball Knob, Stainless Steel Handle, 1/2 Inch To 13 Thread Size, Natural | CR6QZA K0121.11A5X45External ThreadsNatural3 17/64"External45 mmCoarseStainless Steel-€114.37
KIPP K0121.11A5X30 Adjustable Handle, Ball Knob, Stainless Steel Handle, 1/2 Inch To 13 Thread Size, Natural | CR6QZB K0121.11A5X30External ThreadsNatural3 17/64"External30 mmCoarseStainless Steel-€113.60
KIPP K0121.11A4 Adjustable Handle, Ball Knob, Stainless Steel Handle, 3/8 Inch To 16 Thread Size, Natural | CR6QZC K0121.11A4Internal ThreadsNatural3 17/64"Internal0.672"CoarseStainless Steel-€102.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K0116.5A61X70 Adjustable Handle, Ball Knob, Zinc, 5/8 Inch To 11 Thread Size, 70 mm Stud Length
€35.49 /unit