Flat Shipping

Flat Shipping at €24.99 + VAT

KIPP K0116.4A51X35 Adjustable Handle 1/2-13 External 1.38 4.29 4.02 Black | AC9GMV 3GGR8

KIPP K0116.4A51X35 Adjustable Handle 1/2-13 External 1.38 4.29 4.02 Black

Item: AC9GMV Model: K0116.4A51X35Cross Ref: 3GGR8
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€27.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdjustable Handle
ColorBlack
FinishSatin
Handle TypeAdjustable
Height4.02"
Knob TypeAdjustable Handle
MaterialZinc
Overall Length4.29"
Screw Length1.38"
StyleClassic Ball
Thread Size1/2"-13
TypeExternal Thread
Handle Length95 mm
Handle MaterialZinc
Max Handle Height72 mm
Measurement SystemInch
Min Handle Height67 mm
Mounting TypeThreaded Stud
Overall Height107 mm
StandardsDIN EN 12844, DIN EN ISO 4753, ROHS

Shipping Info:

Ship weight (kg) 0.234
Ship height (cm)2.54
Ship length (cm)12.7
Ship width (cm)10.16
HS code7907006000
Country of OriginDE

Product Variants

ProductModelTypeHeightHandle TypeMaterialPrice
KIPP K0116.4A51 Adjustable Handle 1/2-13 Internal 4.29 2.64 Black | AC9GED 3GFT1 K0116.4A51Internal Thread2 16/25"AdjustableZinc€22.77
KIPP K0116.5A51 Adjustable Handle 1/2-13 Internal 4.96 3.11 Black | AC9GEG 3GFT4 K0116.5A51Internal Thread3.11"AdjustableZinc€28.46
KIPP K0116.4A51X20 Adjustable Handle 1/2-13 External 0.78 4.29 3.43 Black | AC9GMU 3GGR5 K0116.4A51X20External Thread3.43"AdjustableZinc€24.44
KIPP K0116.4A51X40 Adjustable Handle 1/2-13 External 1.57 4.29 4.21 Black | AC9GMW 3GGR9 K0116.4A51X40External Thread4.21"AdjustableZinc€25.77
KIPP K0116.4A51X45 Adjustable Handle 1/2-13 External 1.77 4.29 4.41 Black | AC9GMX 3GGT1 K0116.4A51X45External Thread4.41"AdjustableZinc€25.77
KIPP K0116.4A51X50 Adjustable Handle 1/2-13 External 1.99 4.29 4.61 Black | AC9GMY 3GGT2 K0116.4A51X50External Thread4.61"AdjustableZinc€25.77
KIPP K0116.4A51X55 Adjustable Handle 1/2-13 External 2.16 4.29 4.8 Black | AC9GMZ 3GGT3 K0116.4A51X55External Thread4 4/5"AdjustableZinc€25.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K0116.4A51X35 Adjustable Handle 1/2-13 External 1.38 4.29 4.02 Black
€27.20 /unit