Flat Shipping

Flat Shipping at €24.99 + VAT

KIPP K0114.1A31X60 Tension Lever External 2.36 4.02 5/16-18 2.83 | AC8QTD 3DAG7

KIPP K0114.1A31X60 Tension Lever External 2.36 4.02 5/16-18 2.83

Item: AC8QTD Model: K0114.1A31X60Cross Ref: 3DAG7
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€79.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTension Lever
FinishBlack Oxide
Handle
Handle Angle
Height2.83"
MaterialSteel
Overall Length4.02"
Screw Length2 9/25"
StyleLow Profile
Thread Size5/16"-18
TypeExternal Thread
ColorBlack
Components MaterialSteel
FeaturesAdjustable Tension Levers
Handle Length102 mm
Handle MaterialSteel
Handle TypeBall Knob
Hub Height19 mm
Max Handle Height25 mm
Measurement SystemInch
Mounting TypeThreaded Stud
Overall Height83 mm
StandardsDIN EN ISO 4753, ROHS
Thread Length60 mm
Thread MaterialSteel
Thread StandardUNC

Shipping Info:

Ship weight (kg) 0.189
Ship height (cm)3.05
Ship length (cm)15.24
Ship width (cm)14.22
HS code8466935385
Country of OriginDE

Product Variants

ProductModelTypeHeightHandleHandle AngleMaterialPrice
KIPP K0114.1A31 Tension Lever Internal 4.02 5/16-18 0.47 | AC8QRM 3DAF1 K0114.1A31Internal Thread0.47"Steel€47.55
KIPP K0114.1A32 Tension Lever Internal 4.02 5/16-18 1.14 | AC8QRN 3DAF2 K0114.1A32Internal Thread1.14"15°15°Steel€53.49
KIPP K0114.1A31X20 Tension Lever External 0.78 4.02 5/16-18 1.26 | AC8QRY 3DAG2 K0114.1A31X20External Thread1.26"Steel€48.55
KIPP K0114.1A31X25 Tension Lever External 0.99 4.02 5/16-18 1.46 | AC8QRZ 3DAG3 K0114.1A31X25External Thread1.46"Steel€49.57
KIPP K0114.1A31X30 Tension Lever External 1.18 4.02 5/16-18 1.65 | AC8QTA 3DAG4 K0114.1A31X30External Thread1.65"Steel€49.69
KIPP K0114.1A31X40 Tension Lever External 1.57 4.02 5/16-18 2.05 | AC8QTB 3DAG5 K0114.1A31X40External Thread2.05"Steel€52.22
KIPP K0114.1A31X50 Tension Lever External 1.99 4.02 5/16-18 2.44 | AC8QTC 3DAG6 K0114.1A31X50External Thread2 11/25"Steel€52.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K0114.1A31X60 Tension Lever External 2.36 4.02 5/16-18 2.83
€79.89 /unit