Flat Shipping

Flat Shipping at €24.99 + VAT

KIPP K0006.9501104X30 Cam Handle, External Threads, M4 Thread Size, Cast Aluminum Handle, 30.00 mm Screw Lg | CR6ZQE

KIPP K0006.9501104X30 Cam Handle, External Threads, M4 Thread Size, Cast Aluminum Handle, 30.00 mm Screw Lg

Item: CR6ZQE Model: K0006.9501104X30Cross Ref: 49WA77
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€22.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCam Handle
ColorBlack
Components MaterialSteel
FeaturesStainless Steel Hinge Pin
FinishPowder Coated
Handle MaterialAluminum
Handle TypeCam Lever
MaterialAluminum
Mounting TypeExternal Threads
Overall Length41.7 mm
Screw Length30 mm
Thread SizeM4
Thread TypeExternal
TypeExternal Thread
Width14.4 mm

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTypeMounting TypeThread SizeComponents MaterialMaterialHandle MaterialColorHandle TypePrice
KIPP K0006.05011A0X20 Cam Handle, External Threads, #10-24 Thread Size, Cast Aluminum Handle, 20.00 mm Screw Lg | CR6ZNJ K0006.05011A0X20External ThreadExternal Threads#10-24SteelAluminumAluminumBlackCam Lever€20.85
KIPP K0006.05111A0X20 Cam Handle, External Threads, #10-24 Thread Size, Cast Aluminum Handle, 20.00 mm Screw Lg | CR6ZNK K0006.05111A0X20External ThreadExternal Threads#10-24Stainless SteelAluminumAluminumBlackCam Lever€29.66
KIPP K0006.05011A0X30 Cam Handle, External Threads, #10-24 Thread Size, Cast Aluminum Handle, 30.00 mm Screw Lg | CR6ZNL K0006.05011A0X30External ThreadExternal Threads#10-24SteelAluminumAluminumBlackCam Lever€20.81
KIPP K0006.05111A0X30 Cam Handle, External Threads, #10-24 Thread Size, Cast Aluminum Handle, 30.00 mm Screw Lg | CR6ZNM K0006.05111A0X30External ThreadExternal Threads#10-24Stainless SteelAluminumAluminumBlackCam Lever€29.71
KIPP K0006.05111A0X40 Cam Handle, External Threads, #10-24 Thread Size, Cast Aluminum Handle, 40.00 mm Screw Lg | CR6ZNN K0006.05111A0X40External ThreadExternal Threads#10-24Stainless SteelAluminumAluminumBlackCam Lever€31.50
KIPP K0006.05111A0X50 Cam Handle, External Threads, #10-24 Thread Size, Cast Aluminum Handle, 50.00 mm Screw Lg | CR6ZNP K0006.05111A0X50External ThreadExternal Threads#10-24Stainless SteelAluminumAluminumBlackCam Lever€31.56
KIPP K0006.05011A0X50 Cam Handle, External Threads, #10-24 Thread Size, Cast Aluminum Handle, 50.00 mm Screw Lg | CR6ZNQ K0006.05011A0X50External ThreadExternal Threads#10-24SteelAluminumAluminumBlackCam Lever€22.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K0006.9501104X30 Cam Handle, External Threads, M4 Thread Size, Cast Aluminum Handle, 30.00 mm Screw Lg
€22.98 /unit