Flat Shipping

Flat Shipping at €24.99 + VAT

KIPP K0006.05111A1X30 Cam Handle, External Threads, #10-32 Thread Size, Cast Aluminum Handle, 30.00 mm Screw Lg | CR6ZNV

KIPP K0006.05111A1X30 Cam Handle, External Threads, #10-32 Thread Size, Cast Aluminum Handle, 30.00 mm Screw Lg

Item: CR6ZNV Model: K0006.05111A1X30Cross Ref: 49WA66
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€34.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCam Handle
ColorBlack
Components MaterialStainless Steel
FeaturesStainless Steel Hinge Pin
FinishPowder Coated
Handle MaterialAluminum
Handle TypeCam Lever
MaterialAluminum
Mounting TypeExternal Threads
Overall Length59.1 mm
Screw Length30 mm
Thread Size#10-32
Thread TypeExternal
TypeExternal Thread
Width18 mm
Handle Length52.3 mm
Handle Width13 mm
Measurement SystemInch
Overall Width18 mm
StandardsROHS

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTypeMounting TypeThread SizeComponents MaterialMaterialHandle MaterialColorHandle TypePrice
KIPP K0006.05011A0X20 Cam Handle, External Threads, #10-24 Thread Size, Cast Aluminum Handle, 20.00 mm Screw Lg | CR6ZNJ K0006.05011A0X20External ThreadExternal Threads#10-24SteelAluminumAluminumBlackCam Lever€20.85
KIPP K0006.05111A0X20 Cam Handle, External Threads, #10-24 Thread Size, Cast Aluminum Handle, 20.00 mm Screw Lg | CR6ZNK K0006.05111A0X20External ThreadExternal Threads#10-24Stainless SteelAluminumAluminumBlackCam Lever€29.66
KIPP K0006.05011A0X30 Cam Handle, External Threads, #10-24 Thread Size, Cast Aluminum Handle, 30.00 mm Screw Lg | CR6ZNL K0006.05011A0X30External ThreadExternal Threads#10-24SteelAluminumAluminumBlackCam Lever€20.81
KIPP K0006.05111A0X30 Cam Handle, External Threads, #10-24 Thread Size, Cast Aluminum Handle, 30.00 mm Screw Lg | CR6ZNM K0006.05111A0X30External ThreadExternal Threads#10-24Stainless SteelAluminumAluminumBlackCam Lever€29.71
KIPP K0006.05111A0X40 Cam Handle, External Threads, #10-24 Thread Size, Cast Aluminum Handle, 40.00 mm Screw Lg | CR6ZNN K0006.05111A0X40External ThreadExternal Threads#10-24Stainless SteelAluminumAluminumBlackCam Lever€31.50
KIPP K0006.05111A0X50 Cam Handle, External Threads, #10-24 Thread Size, Cast Aluminum Handle, 50.00 mm Screw Lg | CR6ZNP K0006.05111A0X50External ThreadExternal Threads#10-24Stainless SteelAluminumAluminumBlackCam Lever€31.56
KIPP K0006.05011A0X50 Cam Handle, External Threads, #10-24 Thread Size, Cast Aluminum Handle, 50.00 mm Screw Lg | CR6ZNQ K0006.05011A0X50External ThreadExternal Threads#10-24SteelAluminumAluminumBlackCam Lever€22.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K0006.05111A1X30 Cam Handle, External Threads, #10-32 Thread Size, Cast Aluminum Handle, 30.00 mm Screw Lg
€34.89 /unit