KINGSTON VALVES 115CR-2-000 Pop Safety Valve, 1/4 Inch Size, 25-300 Psi, Viton Seal, Pull Ring, Stainless | CE7AUA

KINGSTON VALVES 115CR-2-000 Pop Safety Valve, 1/4 Inch Size, 25-300 Psi, Viton Seal, Pull Ring, Stainless

Item: CE7AUA Model: 115CR-2-000
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Valve
MaterialStainless Steel
Pressure25 psi to 300 psi
Seal MaterialViton
SeatSoft Seat
Size1/4"

Product Details:

    • Air Compressors, Air Dryers, Food & Beverage Dispensing, Nitrogen Generators, Process Control Equipment

Product Variants

ProductModelSizeSeatPressureMaterialSeal MaterialPrice
KINGSTON VALVES 115CR-4-000 Pop Safety Valve, 1/2 Inch Size, 25-300 Psi, Viton Seal, Pull Ring, Stainless | CE7AUB 115CR-4-0001/2"Soft Seat25 psi to 300 psiStainless SteelViton-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KINGSTON VALVES 115CR-2-000 Pop Safety Valve, 1/4 Inch Size, 25-300 Psi, Viton Seal, Pull Ring, Stainless