KINGSTON VALVES 103H-2-000 Side Relief Valve, 1/4 Inch Size, 5-500 Psi, Non Code, Viton Disc, Brass Seat | CE7AXC

KINGSTON VALVES 103H-2-000 Side Relief Valve, 1/4 Inch Size, 5-500 Psi, Non Code, Viton Disc, Brass Seat

Item: CE7AXC Model: 103H-2-000
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Relief Valve
MaterialBrass
Pressure Rating5 psi to 500 psi
SeatSoft Seat

Product Details:

    • Fire Protection Equipment, Process Control Equipment

Product Variants

ProductModelPressure RatingSeatMaterialDisc MaterialPrice
KINGSTON VALVES 103SS-2-000 Side Relief Valve, 1/4 Inch Size, 5-500 Psi, Non Code, Stainless Ball | CE7AWZ 103SS-2-0005 psi to 500 psiHard SeatBrass--
RFQ
KINGSTON VALVES 103-5-000 Side Relief Valve, 3/4 Inch Size, 10-300 Psi, Non Code, Brass Seat | CE7AXA 103-5-00010 psi to 300 psiHard SeatBrass--
RFQ
KINGSTON VALVES 103D-2-000 Side Relief Valve, 1/4 Inch Size, 5-1000 Psi, Non Code, Stainless Ball and Seat | CE7AXB 103D-2-0005 psi to 1000 psiHard SeatBrass--
RFQ
KINGSTON VALVES 120-4-000 Side Relief Valve, 1/2 Inch Size, 5-300 Psi, Non-Code, Buna N Disc, Brass Seat | CE7AXD 120-4-0005 psi to 300 psiSoft SeatBrassBuna N-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KINGSTON VALVES 103H-2-000 Side Relief Valve, 1/4 Inch Size, 5-500 Psi, Non Code, Viton Disc, Brass Seat