Flat Shipping

Flat Shipping at €24.99 + VAT

KINEDYNE FE8066-1GRA Decking Beam 88 Inch Length 3-1/4 Inch Width | AB6YBA 22P624

KINEDYNE FE8066-1GRA Decking Beam 88 Inch Length 3-1/4 Inch Width

Item: AB6YBA Model: FE8066-1GRACross Ref: 22P624
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€129.53 /unit
This product can only be shipped in multiples of 25
Request a Quote

Payment

Delivery

Product Specifications:

ItemDecking Beam
Length88"
MaterialAluminum
Tubing ShapeRectangular
Tubing Size2 3/5" x 3 1/5"
Width3 1/4"
Adjustment Length - Maximum95"
Adjustment Length - Minimum84 5/8"
Body MaterialAluminum
Body ShapeRectangle
Body Width2 1/2"
Decking Working Load Limit2200 lbs.
Installation OrientationHorizontal
Overall Extended Length88"
Product TypeDecking Beam
Shoring Working Load Limit2000 lbs.

Shipping Info:

Ship weight (kg) 7.875
Ship height (cm)6.35
Ship length (cm)218.44
Ship width (cm)8.26
HS code8708295060
Country of OriginUS

Product Details:

    • End Pads ("Not Included")
    • Tubing Shape (Rectangular)

Product Variants

ProductModelTubing ShapeTubing SizeMaterialPrice
KINEDYNE FE8000-1GRA Decking Beam 88 Inch Length 3-1/4 Inch Width | AB6YAY 22P622 FE8000-1GRARectangular2 3/5" x 3 1/5"Aluminum€156.23
RFQ
KINEDYNE FE8000-12GRA Decking Beam 92 Inch Length 3-1/4 Inch Width | AB6YAZ 22P623 FE8000-12GRARectangular2 3/5" x 3 1/5"Aluminum€149.51
RFQ
KINEDYNE FE8066-3GRA Decking Beam 92 Inch Length 3-1/4 Inch Width | AB6YBB 22P625 FE8066-3GRARectangular2 3/5" x 3 1/5"Aluminum€134.63
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KINEDYNE FE8066-1GRA Decking Beam 88 Inch Length 3-1/4 Inch Width
€129.53 /unit