Flat Shipping

Flat Shipping at €24.99 + VAT

KINEDYNE 10062GRA Cargo Bar Holder, 5 Inch Length, 6 Inch Width, Steel | CR6QWR

KINEDYNE 10062GRA Cargo Bar Holder, 5 Inch Length, 6 Inch Width, Steel

Item: CR6QWR Model: 10062GRACross Ref: 54DC82
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€70.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHolder
For Use WithrP_Load Bars
Length5"
MaterialSteel
Width6"
Includes(2) Logistic Bars, Foot Tray, Neoprene Cushion
Product TypeBartender

Shipping Info:

Ship weight (kg) 2.79
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KINEDYNE 10062GRA Cargo Bar Holder, 5 Inch Length, 6 Inch Width, Steel
€70.66 /unit