Flat Shipping

Flat Shipping at €24.99 + VAT

KINEDYNE 10046GRA Lever Chain Binder, Fixed, 2, 600 lb Working Load Limit | CR6QWU

KINEDYNE 10046GRA Lever Chain Binder, Fixed, 2600 Lb Working Load Limit

Item: CR6QWU Model: 10046GRACross Ref: 48PX61
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€45.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBinder
Bar MaterialSteel
ColorOrange
Handle TypeFixed
Hook MaterialSteel
Hook Size5/16"
Hook To Hook Min./max.14 1/2" to 17 1/2"
Load Binder TypeLever
Overall Length18"
Overall Width13"
Take Up Length3"
Trade Size1/4" to 5/16"
Working Load Limit2600 lbs.

Shipping Info:

Ship weight (kg) 1.512
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelWorking Load LimitTrade SizeHook To Hook Min./max.Handle TypeColorPrice
KINEDYNE 80146GRA Lever Binder Lok, Fixed | CR6QWT 80146GRA---Fixed-€5.76
KINEDYNE 10035XHDGRA Ratchet Chain Binder, Fixed, 13000 Lb Working Load Limit | CR6QWV 10035XHDGRA13000 lbs.1/2" to 5/8"26 15/64" to 32 41/64"FixedOrange€83.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KINEDYNE 10046GRA Lever Chain Binder, Fixed, 2600 Lb Working Load Limit
€45.18 /unit