Flat Shipping

Flat Shipping at €24.99 + VAT

KINDORF H 122 3/8 EG Strut Nut Scissor Style 3/8 Inch Thread | AC2DKJ 2HZE1

KINDORF H 122 3/8 EG Strut Nut Scissor Style 3/8 Inch Thread

Item: AC2DKJ Model: H 122 3/8 EGCross Ref: 2HZE1
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChannel Nut
ColorSilver
Conduit Size3/8"
Depth3/8"
FinishElectrogalvanized Zinc
MaterialSteel
Thickness3/8"
Thread Size3/8"-16
Width1.562"
Bolt Size3/8"
Compatible Conduit TypeStrut
Conduit Trade Size3/8"
For Use WithStrut Channels
Includes3/8" Bolt
Nut Size3/8"
Overall Depth3/8"
Overall Width1 9/16"
Product TypeHinged TrapNut
Weight0.2 lbs.

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)1.02
Ship length (cm)3.56
Ship width (cm)3.56
HS code7326908588
Country of OriginUS

Product Variants

ProductModelFinishColorConduit SizeMaterialThicknessDepthPkg. Qty.Price
KINDORF H 122 1/4 EG Strut Nut Scissor Style 1/4 Inch Thread | AC2DKH 2HZD9 H 122 1/4 EGElectrogalvanized ZincSilver1/4"Steel3/8"3/8"1€9.13
KINDORF H 122 1/2 EG Strut Nut Scissor Style 1/2 Inch Thread | AC2DKK 2HZE2 H 122 1/2 EGElectrogalvanized ZincSilver1/2"Steel3/8"3/8"1€10.04
KINDORF UCN14 Channel Cone Nut 1/4 Inch Gold Pk5 | AG3UMU 33VM07 UCN14GalvanizedGold-Steel--5€17.67
KINDORF UCN12 Channel Cone Nut 1/2 Inch Gold Pk5 | AG3UMV 33VM08 UCN12GalvanizedGold-Steel--5€23.13
KINDORF UCN38 Channel Cone Nut 3/8 Inch Gold Pk5 | AG3UMW 33VM09 UCN38GalvanizedGold-Steel--5€22.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KINDORF H 122 3/8 EG Strut Nut Scissor Style 3/8 Inch Thread
€11.30 /unit