Flat Shipping

Flat Shipping at €24.99 + VAT

KINDORF B 907HS 20 Half Slot Channel 20 Feet 3/4 Inch D Gold | AD2UZC 3ULX8

KINDORF B 907HS 20 Half Slot Channel 20 Feet 3/4 Inch D Gold

Item: AD2UZC Model: B 907HS 20Cross Ref: 3ULX8
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€171.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChannel
ColorGold
Depth3/4"
FinishGold Galvanized
Length20 ft.
MaterialSteel
Size1 1/2" x 3/4"
StyleStandard
Width1 1/2"
Channel TypeSlotted
Gauge14 ga.
Hole Size9/16" x 7/8"
Hole Spacing1-1/2" Center to Center
Overall Height3/4"
Overall Length20 ft.
Overall Width1 1/2"
Slot TypeHalf Slotted
Strut Channel StyleSingle
Weight0.64 lbs.

Shipping Info:

Ship weight (kg) 5.76
Ship height (cm)1.91
Ship length (cm)2.54
Ship width (cm)3.81
HS code7326908588
Country of OriginUS

Product Variants

ProductModelFinishDepthColorSizeStyleMaterialPrice
KINDORF B 905HS 20 Half Slot Channel 20 Feet 1.5 Inch D Gold | AD2UZA 3ULX6 B 905HS 20Gold Galvanized1 1/2"Gold1 1/2" x 1 1/2"StandardSteel€342.33
KINDORF B 905HS 20 EG Half Slot Channel 20 Feet 1.5 Inch D Silver | AD2UZB 3ULX7 B 905HS 20 EGSilver Galvanized1 1/2"Silver1 1/2" x 1 1/2"StandardSteel€252.63
KINDORF B 907HS 20 EG Half Slot Channel 20 Feet 3/4 Inch D Silver | AD2UZD 3ULX9 B 907HS 20 EGSilver Galvanized3/4"Silver1 1/2" x 3/4"StandardSteel€159.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KINDORF B 907HS 20 Half Slot Channel 20 Feet 3/4 Inch D Gold
€171.26 /unit