Flat Shipping

Flat Shipping at €24.99 + VAT

KIMBERLY-CLARK 98239 Cut-Resistant Gloves, 2Xl, Ansi Cut Level A4, Palm, Dipped, Polyurethane, 1 Pr | CR6QFV

KIMBERLY-CLARK 98239 Cut-Resistant Gloves, 2Xl, Ansi Cut Level A4, Palm, Dipped, Polyurethane, 1 Pr

Item: CR6QFV Model: 98239Cross Ref: 36H805
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€40.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGloves
Ansi/isea Cut LevelA4
Coating CoveragePalm
Coating MaterialPolyurethane
Coating TextureSmooth
Coating TypeDipped
ConstructionSeamless Knit
CuffKnit
Double-dippedNo
Fda CompliantNo
FeaturesTouchscreen Compatible
Glove Coating ColorBlack
Glove Hand StyleLeft And Right Hand
Glove TypeKnit
Hand Protection StyleGlove
Hazard TypeCut Resistant
Impact Protection StyleStandard
Includes Reinforced Thumb CrotchNo
Knit MaterialHPPE
Knit Material ColorGray
Latex-freeNo
Length11"
Liner MaterialUnlined
Lint-freeNo
Pairs Per Package1
PerformanceGeneral Purpose
Silicone-freeNo
Size11 , 2XL
Thickness15 ga.
Touchscreen CompatibleYes
Additional Hazard ProtectionNone
Ansi/isea Abrasion Level4
Cuff StyleKnit
En Iso 374-5 Microorganism Protection TypeNo
Glove Coating CoveragePalm
Glove ConstructionSeamless Knit
Glove FeaturesTouchscreen Compatible
Glove Length11"
Glove Liner MaterialUnlined
Glove PerformanceGeneral Purpose
Glove StyleKnit
Size- Alpha2XL
Size- Numeric11
Sold AsPair
StandardsEN 388

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginLK

Product Variants

ProductModelAnsi/isea Cut LevelCoating CoverageCoating TypeCoating TextureKnit MaterialLatex-freeSizeFeaturesPkg. Qty.Price
KIMBERLY-CLARK 98234 Coated Glove, 2XL, Nitrile, 5 Pack | CR6QDE 98234A2PalmDippedRoughHPPENo2XL-5€835.88
KIMBERLY-CLARK 38644 Coated Glove, L, 3/4, Polyurethane, 24 Pack | CR6QDF 38644A23/4DippedRoughKevlarNoLSilicone-Free24€163.53
KIMBERLY-CLARK 98232 Coated Glove, L, Nitrile, Yellow, 5 Pack | CR6QDH 98232A2PalmDippedRoughHPPENoL-5-
RFQ
KIMBERLY-CLARK 98231 Coated Glove, M, Nitrile, Yellow, 5 Pack | CR6QDK 98231A2PalmDippedRoughHPPENoM-5€835.88
KIMBERLY-CLARK 38642 Coated Glove, S, 3/4, Polyurethane, 24 Pack | CR6QDN 38642A23/4DippedRoughKevlarNoSSilicone-Free24€168.98
KIMBERLY-CLARK 98230 Coated Glove, S, Nitrile, Yellow, 5 Pack | CR6QDQ 98230A2PalmDippedRoughHPPENoS-5€835.88
KIMBERLY-CLARK 38645 Coated Glove, XL, 3/4, Polyurethane, 24 Pack | CR6QDR 38645A23/4DippedRoughKevlarNoXLSilicone-Free24€168.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIMBERLY-CLARK 98239 Cut-Resistant Gloves, 2Xl, Ansi Cut Level A4, Palm, Dipped, Polyurethane, 1 Pr
€40.97 /unit