Flat Shipping

Flat Shipping at €24.99 + VAT

KIMBERLY-CLARK 47997 Coveralls, Microporous Film, Medium Duty, Serged Seam, 25 PK | CR6QFG

KIMBERLY-CLARK 47997 Coveralls, Microporous Film, Medium Duty, Serged Seam, 25 PK

Item: CR6QFG Model: 47997Cross Ref: 61CW37
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€343.30 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoverall
Ankle TypeElastic
Attached HoodYes
Closure TypeZipper
Collar StyleStandard
ColorWhite
Coverall ConstructionHooded With Elastic Wrists And Ankles.
Coverall MaterialMicroporous Film
Coverall StyleHooded
Cuff StyleElastic
Gas TightNo
Hazard Protection TypeAerosol, Dry Particulates, Liquid Splash, Liquid Spray, Non Hazardous Dry Particulate, Non Hazardous Liquids , Hazardous Dry Particulates, Hazardous Powders, Non Hazardous Dry Particulates, Non Hazardous Liquid Spray, Hazardous Light Chemical Spray
High VisibilityNo
Includes Boot CoversNo
Includes Thumb LoopsYes
Iso ClassNot Rated
Liquid Tight / Dust TightYes
MaterialKleenguard
Material PerformanceMedium Duty
PackagingBulk
Pathogen & Chemical RatingsMeets ASTM F1670, Meets Nfpa 99
Protection TypeLiquid And Particulate
Seam StyleSerged
SizeXL
Spray TightNo

Shipping Info:

Ship weight (kg) 7.1775
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialCollar StyleSizeCoverall MaterialMaterial PerformanceIncludes Boot CoversIncludes Thumb LoopsLiquid Tight / Dust TightPkg. Qty.Price
KIMBERLY-CLARK 38916 Collared Coverall, S, Straight, PK 25, Microporous Film Laminate, Light Duty, S | CR6QER 38916Microporous Film LaminateStandardSMicroporous Film LaminateLight DutyNoNoNo25€223.45
KIMBERLY-CLARK 38919 Collared Coverall, Whte, XL, Straight, PK 25, Microporous Film Laminate, Light Duty, XL | CR6QET 38919Microporous Film LaminateStandardXLMicroporous Film LaminateLight DutyNoNoNo25€223.45
KIMBERLY-CLARK 47996 Coveralls, Microporous Film, Medium Duty, Serged Seam, 25 PK | CR6QEU 47996KleenguardStandardLMicroporous FilmMedium DutyNoYesYes25€343.30
KIMBERLY-CLARK 47995 Coveralls, Microporous Film, Medium Duty, Serged Seam, 25 PK | CR6QEV 47995KleenguardStandardMMicroporous FilmMedium DutyNoYesYes25€343.30
KIMBERLY-CLARK 47998 Coveralls, Microporous Film, Medium Duty, Serged Seam, 25 PK | CR6QEW 47998KleenguardStandard2XLMicroporous FilmMedium DutyNoYesYes25€343.30
KIMBERLY-CLARK 47999 Coveralls, Microporous Film, Medium Duty, Serged Seam, 25 PK | CR6QEX 47999KleenguardStandard3XLMicroporous FilmMedium DutyNoYesYes25€308.18
KIMBERLY-CLARK 38952 Hooded Coveralls, White, 3XL, Elastic, PK 25, Microporous Film Laminate, Light Duty, White | CR6QFB 38952Microporous Film LaminateElastic3XLMicroporous Film LaminateLight DutyYesNoNo25€322.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIMBERLY-CLARK 47997 Coveralls, Microporous Film, Medium Duty, Serged Seam, 25 PK
€343.30 /pack