Flat Shipping

Flat Shipping at €24.99 + VAT

KIMBERLY-CLARK 38941 Coverall, A35, 2X, Elasticwristankles, PK 25, Microporous Film Laminate, Light Duty | CR6QEJ

KIMBERLY-CLARK 38941 Coverall, A35, 2X, Elasticwristankles, PK 25, Microporous Film Laminate, Light Duty

Item: CR6QEJ Model: 38941Cross Ref: 33HL67
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€264.54 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoverall
Ankle TypeElastic
Attached HoodYes
Closure TypeZipper
Collar StyleElastic
ColorWhite
Coverall ConstructionHooded With Elastic Cuffs And Ankles
Coverall MaterialMicroporous Film Laminate
Coverall StyleHooded
Cuff StyleElastic
Gas TightNo
Hazard Protection TypeNon Hazardous Liquid Splash, Non Hazardous Liquid Spray, Non Hazardous Dry Particulates , Reduced Spray
High VisibilityNo
Includes Boot CoversNo
Includes Thumb LoopsNo
Liquid Tight / Dust TightNo
MaterialMicroporous Film Laminate
Material PerformanceLight Duty
PackagingIndividually Packaged
Protection TypeLiquid And Particulate
Size2XL
Spray TightNo
Wrist ClosureElastic
Hazard TypeNon-Hazardous Dry Particulates, Non-Hazardous Liquids
Hood StyleElastic
Liquid Dispersal TypeSplash
SeriesKleenGuard
Wrist TypeElastic

Shipping Info:

Ship weight (kg) 5.76
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelSizeMaterialCollar StyleColorHigh VisibilityCoverall MaterialMaterial PerformanceIncludes Boot CoversPkg. Qty.Price
KIMBERLY-CLARK 38943 Coverall, A35, 4X, Elasticwristankles, PK 25, Microporous Film Laminate, Light Duty | CR6QEK 389434XLMicroporous Film LaminateElasticWhiteNoMicroporous Film LaminateLight DutyNo25€326.45
KIMBERLY-CLARK 38944 Coverall, A35, 5X, Elasticwristankles, PK 25, Microporous Film Laminate, Light Duty | CR6QEL 389445XLMicroporous Film LaminateElasticWhiteNoMicroporous Film LaminateLight DutyNo25€363.46
KIMBERLY-CLARK 38937 Coverall, A35, M, Elasticwristankles, PK 25, Microporous Film Laminate, Light Duty | CR6QEM 38937MMicroporous Film LaminateElasticWhiteNoMicroporous Film LaminateLight DutyNo25€277.14
KIMBERLY-CLARK 38936 Coverall, A35, Sm, Elasticwristankles, PK 25, Microporous Film Laminate, Light Duty | CR6QEN 38936SMicroporous Film LaminateElasticWhiteNoMicroporous Film LaminateLight DutyNo25€270.36
KIMBERLY-CLARK 38939 Coverall, A35, Xl, Elasticwristankles, PK 25, Microporous Film Laminate, Light Duty | CR6QEP 38939XLMicroporous Film LaminateElasticWhiteNoMicroporous Film LaminateLight DutyNo25€240.15
KIMBERLY-CLARK 38942 Coverall, A35, 3X, Elasticwristankles, PK 25, Microporous Film Laminate, Light Duty | CR6QEQ 389423XLMicroporous Film LaminateElasticWhiteNoMicroporous Film LaminateLight DutyNo25€309.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIMBERLY-CLARK 38941 Coverall, A35, 2X, Elasticwristankles, PK 25, Microporous Film Laminate, Light Duty
€264.54 /pack