Flat Shipping

Flat Shipping at €24.99 + VAT

KILLARK X-10 Cover Blank Device For Swb Device Boxes | AG7BWP 4TZT4

KILLARK X-10 Cover Blank Device For Swb Device Boxes

Item: AG7BWP Model: X-10Cross Ref: 4TZT4
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€250.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCover
Box TypeDevice
Cover MaterialAluminum
Cover TypeBlank
Depth1.062"
Length4 5/8"
MaterialAluminum
Number Of Gangs1
TypeBlank
Width568588"
ColorGray
Cover DesignBlank
For Box ShapeSquare
IncludesMounting Screws
Mounting OrientationVertical
Nema Enclosure RatingNEMA 3, NEMA 7CD
Overall Depth1 1/16"
Overall Length5 1/2"
Overall Width5 1/4"
Product TypeBlank Cover
Raised Height1"
StandardsCSA FILE NUMBER LR11716, UL FILE NUMBER E10514

Shipping Info:

Ship weight (kg) 0.468
Ship height (cm)8.13
Ship length (cm)13.97
Ship width (cm)13.21
HS code7616995090
Country of OriginCN

Product Variants

ProductModelHub SizeMaterialDesignHazardous Location ClassCover MaterialNumber Of GangsTypeBox TypePrice
KILLARK OL-10 Cover Hub Size 1/2 In | AC2VDR 2NA87 OL-101/2"AluminumScrew InYes----€3.43
KILLARK OL-20 Cover Hub Size 3/4 In | AC2VDT 2NA89 OL-203/4"AluminumScrew InYes----€4.84
KILLARK OL-30 Cover Hub Size 1 In | AC2VDU 2NA91 OL-301"AluminumScrew InYes----€5.97
KILLARK OL-450 Cover Hub 1-1/4 To 1-1/2 | AC2VDV 2NA93 OL-450-AluminumScrew InYes----€7.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KILLARK X-10 Cover Blank Device For Swb Device Boxes
€250.07 /unit