Flat Shipping

Flat Shipping at €24.99 + VAT

KILLARK VR1032 Pin Sleeve Receptacle 100A 3P 2W NEMA 4X | AH2PXM 2NVT5

KILLARK VR1032 Pin Sleeve Receptacle 100A 3P 2W NEMA 4X

Item: AH2PXM Model: VR1032Cross Ref: 2NVT5
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€795.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPin and Sleeve Receptacle
Amps100A
FinishEpoxy Coat
MaterialCopper Free Aluminum
Number Of Poles3
Number Of Wires2

Shipping Info:

Ship weight (kg) 1.395
Ship height (cm)12.7
Ship length (cm)20.57
Ship width (cm)13.97
Country of OriginUS

Product Variants

ProductModelNumber Of WiresNumber Of PolesAmpsPrice
KILLARK VR1031 Pin Sleeve Receptacle 100A 3P 3W NEMA 4X | AH2PXN 2NVT6 VR103133100A€676.03
KILLARK VR1042 Pin Sleeve Receptacle 100A 4P 3W NEMA 4X | AH2PXP 2NVT7 VR104234100A€907.25
KILLARK VR1041 Pin Sleeve Receptacle 100A 4P 4W NEMA 4X | AH2PXQ 2NVT8 VR104144100A€793.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KILLARK VR1032 Pin Sleeve Receptacle 100A 3P 2W NEMA 4X
€795.03 /unit