Flat Shipping

Flat Shipping at €24.99 + VAT

KILLARK VPLCG-100A Globe Polycarbonate Amber | AF7UUR 22P046

KILLARK VPLCG-100A Globe Polycarbonate Amber

Item: AF7UUR Model: VPLCG-100ACross Ref: 22P046
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€121.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGlobe
Height5 1/4"
Length3 1/2"
TypeHazardous Location Lighting Accessory
Width568637"
IncludesPolycarbonate Globe
Lens MaterialPolycarbonate
Overall Height5 1/4"
Overall Length3 1/2"
Overall Width3 1/2"
Product TypeHazardous Location Globe
StandardsCLASS I, DIVISION 2, GROUPS A, B, C, D, CLASS I, ZONE 2, GROUPS IIC, IIB, IIA, CLASS II, DIVISION 2, GROUPS F, G, CLASS III, LISTED FOR WET LOCATIONS, NEMA 4

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)10.67
Ship length (cm)19.3
Ship width (cm)15.24
HS code9405920000
Country of OriginUS

Product Details:

    • Special Features: Polycarbonate Amber
    • Sub-Brand : Hubbell Killark

Product Variants

ProductModelHeightPrice
KILLARK VPLCG-100 Globe Polycarbonate Clear | AB6XGD 22P045 VPLCG-1005 1/4"€85.88
KILLARK VPLCG-100G Globe Polycarbonate Green | AF7UUT 22P047 VPLCG-100G5 1/4"€111.42
KILLARK VPLCG-100R Globe Polycarbonate Red | AF7UUU 22P048 VPLCG-100R5 1/4"€117.79
KILLARK VPLCG-100W Globe Polycarbonate White | AF7UUV 22P049 VPLCG-100W5 1/4"€117.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KILLARK VPLCG-100A Globe Polycarbonate Amber
€121.51 /unit