Flat Shipping

Flat Shipping at €24.99 + VAT

KILLARK VP204513-S39 Pin Sleeve Plug 200A 4P 4W 600VAC/250VDC | AH2PYH 2NVX6

KILLARK VP204513-S39 Pin Sleeve Plug 200A 4P 4W 600VAC/250VDC

Item: AH2PYH Model: VP204513-S39Cross Ref: 2NVX6
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2,129.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPin and Sleeve Plug
Amps200A
FinishEpoxy Coat
MaterialCopper Free Aluminum
Number Of Poles4
Number Of Wires4
Connection OrientationStraight
Current Rating200A
Face Diameter4.063"
FeaturesBox Terminals with Gripper Ribs Securely Clamp Conductors, Octagonal Body Style, Suitable for Type P Marine Cable
GroundingGrounded
Grounding StyleStyle 1
Hazardous Location SpecificationClass I, Div 1 and 2, Group A, B, C, D
Housing ColorGray
Housing MaterialCopper-Free Aluminum
Housing Material FinishBaked Powder Epoxy/Polyester Coated
Ip RatingNot Rated
Maximum Wire Size1 AWG
Minimum Wire Size1 AWG
Outside Diameter6.688"
Overall Length12.625"
PhaseThree
Power Indicating LightNo
Reverse ServiceYes
ShroudedYes
StandardsCSA CERTIFIED LR111846, UL E10757
Switch RatedNo
Voltage Rating250V DC/600V AC
Wire Connection TypeScrew Terminals

Shipping Info:

Ship weight (kg) 5.49
Ship height (cm)17.53
Ship length (cm)41.15
Ship width (cm)20.83
Country of OriginUS

Product Variants

ProductModelNumber Of WiresNumber Of PolesAmpsPrice
KILLARK VP203612 Pin Sleeve Plug 200A 3P 2W 600VAC/250VDC | AH2PXW 2NVU4 VP20361223200A€1,829.95
KILLARK VP203512 Pin Sleeve Plug 200A 3P 3W 600VAC/250VDC | AH2PXX 2NVU5 VP20351233200A€1,656.83
KILLARK VP204612 Pin Sleeve Plug 200A 4P 3W 600VAC/250VDC | AH2PXY 2NVU6 VP20461234200A€1,915.29
KILLARK VP204513 Pin Sleeve Plug 200A 4P 4W 600VAC/250VDC | AH2PXZ 2NVU7 VP20451344200A€1,726.02
KILLARK VP203612-S39 Pin Sleeve Plug 200A 3P 2W 600VAC/250VDC | AH2PYE 2NVX3 VP203612-S3923200A€2,261.91
KILLARK VP203512-S39 Pin Sleeve Plug 200A 3P 3W 600VAC/250VDC | AH2PYF 2NVX4 VP203512-S3933200A€2,034.20
KILLARK VP204612-S39 Pin Sleeve Plug 200A 4P 3W 600VAC/250VDC | AH2PYG 2NVX5 VP204612-S3934200A€2,168.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KILLARK VP204513-S39 Pin Sleeve Plug 200A 4P 4W 600VAC/250VDC
€2,129.28 /unit